Shop All Air Curtain Parts
Berner
Motor, 1/2 HP, 120V
Mfr # 011F2048F4X18A-A
Zoro # G9608715
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number KSA2072AA-G, KSA2078AA-G, KSA2084AA-G, KSA2096AA-G, KSA3120AA-G
- Phase 1
- Product Type Motor
- Input Voltage 120 V
- Motor Horsepower 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berner
- MFR # 011F2048F4X18A-A
- Zoro # G9608715
- Country of Origin Mexico
- Category Air Curtain Parts
Dimensions
Shaft Length | 24 in |
Overall Height | 6 3/4 in |
Overall Width | 6 3/4 in |
Overall Length | 24 in |
Shaft Diameter | 5 5/8 in |
Details
Item | Motor |
For Use With Mfr. Model Number | KSA2072AA-G, KSA2078AA-G, KSA2084AA-G, KSA2096AA-G, KSA3120AA-G |
Phase | 1 |
Product Type | Motor |
Input Voltage | 120 V |
Motor Horsepower | 1/2 hp |
Blade Material | Steel |
Nameplate Voltage | 120V AC |
Compatible with Manufacturer Model Number | KSA2072AA-G, KSA2078AA-G, KSA2084AA-G, KSA2096AA-G, KSA3120AA-G |
Motor RPM | 1,725 RPM |
Compatible Manufacturer Part Number | KSA2072AA-G, KSA2078AA-G, KSA2084AA-G, KSA2096AA-G, KSA3120AA-G |
Compatible with Manufacturer Part Number | KSA2072AA-G, KSA2078AA-G, KSA2084AA-G, KSA2096AA-G, KSA3120AA-G |
Compatible with Manufacturer Model Number [NEW] | KSA2072AA-G, KSA2078AA-G, KSA2084AA-G, KSA2096AA-G, KSA3120AA-G |
Compatible Manufacturer Model Number | KSA2072AA-G, KSA2078AA-G, KSA2084AA-G, KSA2096AA-G, KSA3120AA-G |
For Use with Mfr. Model Number | KSA2072AA-G, KSA2078AA-G, KSA2084AA-G, KSA2096AA-G, KSA3120AA-G |
Description
Motor, Product Type Motor, Compatible with Grainger Part Number 6JGG1, 6JGG2, 6JGG3, 6JGG4, 6JGG7, Overall Height 6 3/4 in, Overall Width 6 3/4 in, Motor RPM 1,725 RPM, Overall Length 24 in, Phase 1, Shaft Diameter 5 5/8 in, Shaft Length 24 in, Blade Material Steel, Nameplate Voltage 120V AC, Motor Horsepower 1/2 hp, Compatible with Manufacturer Model Number KSA2072AA-G, KSA2078AA-G, KSA2084AA-G, KSA2096AA-G, KSA3120AA-G, Input Voltage 120 V
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECOR GRATES Floor Register, 5.5 X 15.5, Bright Brass, Brass (SPH414)
- NU-CALGON Refrigeration Oil Analysis Kit (4996-0)
- ZORO SELECT Filtered Return Air Grille, 22.62 X 18.62, White, Steel (4JRT6)
- YORK 50' REPL NEOPRENE SERV GASKET (028-03242-050)
- BERNER Blower Wheel, 20", Left (29T450S012A-L20)
- BERNER Electric Heating Element (11LWA050E)
- BERNER Blower Wheel w/Housing (29B631S012G-L)
- BERNER Motor, 208-230V, 1/2 HP (011F2048F4X18B-A)
- BERNER Blower Wheel w/Housing (29B712S058G-L)
- BERNER Left Blower Wheel, 14 in. L (29T450S012A-L14)
- DAYTON Cabinet Intake Grill (CG42A)
- Berner Air Curtain Parts