Shop All Air Curtain Parts
Berner
Motor, 1 HP, 460V
Mfr # 01001048F2X18Z
Zoro # G9608681
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number KSB2084AZ-G, KSB2096AZ-G, KSB3096AZ-G, KSB3120AZ-G, KSB3144AZ-G, KSB4144AZ-G
- Phase 1
- Product Type Motor
- Shaft Length 22 in
- Motor RPM 1,725 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berner
- MFR # 01001048F2X18Z
- Zoro # G9608681
- Country of Origin Mexico
- Category Air Curtain Parts
Dimensions
Shaft Length | 22 in |
Overall Height | 6 3/4 in |
Overall Width | 6 3/4 in |
Overall Length | 22 in |
Shaft Diameter | 5 5/8 in |
Details
Item | Motor |
For Use With Mfr. Model Number | KSB2084AZ-G, KSB2096AZ-G, KSB3096AZ-G, KSB3120AZ-G, KSB3144AZ-G, KSB4144AZ-G |
Phase | 1 |
Product Type | Motor |
Motor RPM | 1,725 RPM |
Input Voltage | 480 V |
Nameplate Voltage | 480V AC |
Compatible with Manufacturer Model Number | KSB2084AZ-G, KSB2096AZ-G, KSB3096AZ-G, KSB3120AZ-G, KSB3144AZ-G, KSB4144AZ-G |
Motor Horsepower | 1 hp |
Blade Material | Steel |
Compatible with Manufacturer Model Number [NEW] | KSB2084AZ-G, KSB2096AZ-G, KSB3096AZ-G, KSB3120AZ-G, KSB3144AZ-G, KSB4144AZ-G |
Compatible Manufacturer Part Number | KSB2084AZ-G, KSB2096AZ-G, KSB3096AZ-G, KSB3120AZ-G, KSB3144AZ-G, KSB4144AZ-G |
Compatible with Manufacturer Part Number | KSB2084AZ-G, KSB2096AZ-G, KSB3096AZ-G, KSB3120AZ-G, KSB3144AZ-G, KSB4144AZ-G |
Compatible Grainger Part Number | 6JGR3, 6JGR4, 6JGR5, 6JGR7, 6JGR9, 6JGT0 |
Compatible Manufacturer Model Number | KSB2084AZ-G, KSB2096AZ-G, KSB3096AZ-G, KSB3120AZ-G, KSB3144AZ-G, KSB4144AZ-G |
For Use with Mfr. Model Number | KSB2084AZ-G, KSB2096AZ-G, KSB3096AZ-G, KSB3120AZ-G, KSB3144AZ-G, KSB4144AZ-G |
Description
Motor, Product Type Motor, Compatible with Grainger Part Number 6JGR3, 6JGR4, 6JGR5, 6JGR7, 6JGR9, 6JGT0, Overall Height 6 3/4 in, Overall Width 6 3/4 in, Motor RPM 1,725 RPM, Overall Length 22 in, Phase 1, Shaft Diameter 5 5/8 in, Shaft Length 22 in, Blade Material Steel, Nameplate Voltage 480V AC, Motor Horsepower 1 hp, Compatible Manufacturer Part Number KSB2084AZ-G, KSB2096AZ-G, KSB3096AZ-G, KSB3120AZ-G, KSB3144AZ-G, KSB4144AZ-G, Input Voltage 480 V
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Control Board (2A1410-02)
- DAYTON Rectangular OEM Blower, 1875 RPM, 1 Phase, Direct, Steel (2C646)
- PLEWS-EDELMANN 8 Gallon Galvanized Steel Radiator Drain Pan (75-750)
- LOCHINVAR Tst2061K Tst2061 Outlet (TST2061K)
- BERNER Left Blower Wheel, 14 in. L (29T450S012A-L14)
- BERNER Electric Heating Element (11LWA050D)
- BERNER Motor, 1/2 HP, 120V (011F2048F4X18A-A)
- BERNER Left Blower Wheel, 33 in. L (29T450S012A-L33)
- BERNER Blower Wheel, 20", Left (29T450S012A-L20)
- BERNER Motor, 208-230V, 1/2 HP (011F2048F4X18B-A)
- DAYTON Cabinet Intake Grill (CG42A)
- Berner Air Curtain Parts