Shop All Air Curtain Parts
Berner
Motor, 1 HP, 208-230V
Mfr # 01001048F2X18B
Zoro # G9608697
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number KSB2072ABJ-G, KSB3132ABJ-G, KSB4144ABJ-G
- Phase 1
- Product Type Motor
- Overall Height 6 3/4 in
- Overall Width 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berner
- MFR # 01001048F2X18B
- Zoro # G9608697
- Country of Origin Mexico
- Category Air Curtain Parts
Dimensions
Overall Height | 6 3/4 in |
Overall Width | 6 3/4 in |
Shaft Length | 22 in |
Overall Length | 22 in |
Shaft Diameter | 5 5/8 in |
Details
Item | Motor |
For Use With Mfr. Model Number | KSB2072ABJ-G, KSB3132ABJ-G, KSB4144ABJ-G |
Phase | 1 |
Product Type | Motor |
Motor Horsepower | 1 hp |
Motor RPM | 1,725 RPM |
Blade Material | Steel |
Input Voltage | 208 to 240 V |
Nameplate Voltage | 208/240V AC |
Compatible with Manufacturer Model Number | KSB2072ABJ-G, KSB3132ABJ-G, KSB4144ABJ-G |
Compatible Manufacturer Part Number | KSB2072ABJ-G, KSB3132ABJ-G, KSB4144ABJ-G |
Compatible with Manufacturer Model Number [NEW] | KSB2072ABJ-G, KSB3132ABJ-G, KSB4144ABJ-G |
Compatible Grainger Part Number | 6JGP1, 6JGP8, 6JGR0 |
Compatible with Manufacturer Part Number | KSB2072ABJ-G, KSB3132ABJ-G, KSB4144ABJ-G |
Compatible Manufacturer Model Number | KSB2072ABJ-G, KSB3132ABJ-G, KSB4144ABJ-G |
For Use with Mfr. Model Number | KSB2072ABJ-G, KSB3132ABJ-G, KSB4144ABJ-G |
Description
Motor, Product Type Motor, Compatible with Grainger Part Number 6JGP1, 6JGP8, 6JGR0, Overall Height 6 3/4 in, Overall Width 6 3/4 in, Motor RPM 1,725 RPM, Overall Length 22 in, Phase 1, Shaft Diameter 5 5/8 in, Shaft Length 22 in, Blade Material Steel, Nameplate Voltage 208/240V AC, Motor Horsepower 1 hp, Compatible with Manufacturer Model Number KSB2072ABJ-G, KSB3132ABJ-G, KSB4144ABJ-G, Input Voltage 208 to 240 V
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT AIRE 5000 BTU Window Air Conditioner (5PMC5000)
- MARADYNE Universal Bus Evaporator Blower, 12V-11 (TEC2005 (BH1300)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 208/240V AC (3UG57)
- AAON SOLENOID COIL MKC1 120V (V29720)
- BERNER Left Blower Wheel, 33 in. L (29T450S012A-L33)
- BERNER Motor, 1 HP, 120V (01001048F2X18A)
- BERNER Motor, 120/208-230V, 1/5 HP (011F5042F1X18C-TE)
- BERNER Motor, 120/208,230V, 3/4 HP (013F4048F1X18C)
- BERNER Electric Heating Element (11LWA050I-2)
- BERNER Electric Heating Element (11LWA050E)
- ZORO SELECT Switch, Micro (C1200A)
- Berner Air Curtain Parts