Shop All Air Curtains and Accessories
Berner
Low Profile Heated Air Curtain, 6ft., 460V
Mfr # CLC08-1072EZ-150-G
Zoro # G9753362
product price: $2,812.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$2,812.99
Free 30-Day Returns
Key Features
- Width 74 in
- Phase 3
- Max. Mounting Height 8 ft
- Number of Motors 1
- Height 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berner
- MFR # CLC08-1072EZ-150-G
- Zoro # G9753362
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 74 in |
Max. Mounting Height | 8 ft |
Height | 8 1/2 in |
Air Curtain Max. Door Width | 6 ft |
Depth | 13 1/2 in |
Overall Width | 72 3/4 in |
Overall Depth | 13 1/2 in |
Overall Height | 8 1/2 in |
Mounting Hole Diameter | Not Available |
Mounting Height for Temperature Control | 8 ft |
Power Cord Length | Not Available |
For Frame Opening Width | 6 ft |
Overall Dimensions W x H x D | 72 3/4 in x 8 1/2 in x 13 1/2 in |
Max. Mounting Height Environment/Insect | 8 ft / 7 ft |
Nozzle Width | 71 3/8 in |
Mounting Height for Insect Control | 7 ft |
Description
Heated 9 In.H 73 In.W 14 In.D Galv St Air Curtain, For Frame Opening Width 6 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 13 1/2 in, Overall Height 8 1/2 in, Overall Width 72 3/4 in, Profile Type Low Profile, Heated/Not Heated Heated, Maximum Air Velocity 2,870 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 2,010 cfm, Nameplate Voltage 480V AC, Air Temperature Rise 23 Degrees F, Sound Level @ 10 ft 54 dBA, Housing Color White, Phase 3, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTRACT-ALL Hepa Filter, 10 In. W, 10 In. H (F-981-3)
- SCHNEIDER ELECTRIC Thermostat, 2 Pipe, 50/90 Deg F (2212-118)
- HI-TECH DURAVENT Ducting Hose, 10 In. ID, 25 ft. L, Rubber (0658-1000-0601)
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 3800/6100 CFM (7DD02)
- BERNER Air Curtain, 14 In. H, 51 In. W, 13 In. D (SHD07-1048AC-P-G)
- BERNER Heated Air Curtain, 14-3/4 In. H, 39 In. W (CHD10-1036EZ-100-3X-G)
- BERNER Low Profile Air Curtain, 8-1/4 In. H (SLC07-1072AC-G)
- BERNER Drive Through Window Air Curtain, 135 cfm (DTU03-1018EA)
- BERNER High Velocity Air Curtain, 15 In. H (IDC12-3144AA-G)
- BERNER Low Profile Air Curtain, 8 In. D (SLC07-1036AC-G)
- MARS Air Curtain, 3000 cfm, 115V, 5.2A (LPN2120-2UA-OB)
- Berner Air Curtains and Accessories