Shop All Air Curtains and Accessories
Berner
Low Profile Heated Air Curtain, 6ft., 208V
Mfr # CLC08-1072EX-150-G
Zoro # G9753396
product price: $2,608.99
/ea
Free Shipping & Returns
$2,608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 74 in
- Phase 3
- Max. Mounting Height 8 ft
- Number of Motors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berner
- MFR # CLC08-1072EX-150-G
- Zoro # G9753396
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 74 in |
Max. Mounting Height | 8 ft |
Height | 8 1/2 in |
Air Curtain Max. Door Width | 6 ft |
Depth | 13 1/2 in |
Overall Width | 72 3/4 in |
Overall Height | 8 1/2 in |
Overall Depth | 13 1/2 in |
Mounting Hole Diameter | Not Available |
Mounting Height for Insect Control | 7 ft |
Nozzle Width | 71 3/8 in |
Mounting Height for Temperature Control | 8 ft |
Power Cord Length | Not Available |
Max. Mounting Height Environment/Insect | 8 ft / 7 ft |
For Frame Opening Width | 6 ft |
Overall Dimensions W x H x D | 72 3/4 in x 8 1/2 in x 13 1/2 in |
Description
Heated 9 In.H 73 In.W 14 In.D Galv St Air Curtain, For Frame Opening Width 6 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 13 1/2 in, Overall Height 8 1/2 in, Overall Width 72 3/4 in, Profile Type Low Profile, Heated/Not Heated Heated, Maximum Air Velocity 2,870 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 2,010 cfm, Nameplate Voltage 208V AC, Air Temperature Rise 23 Degrees F, Sound Level @ 10 ft 54 dBA, Housing Color White, Phase 3, Housing Material Steel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER 37-26 Head Gasket For 47 312700 (37-26)
- HONEYWELL Y8610U6006 Retrofit Kit For (Y8610U6006)
- DANFOSS Odf Kvp12 Evap Pressurereg (034L0023)
- DIAL MFG Heavy-Duty D-Scaler Qt (5242)
- BERNER Drive Through Window Air Curtain, 7 In. H (DTU03-2026AA)
- BERNER Heated Air Curtain, 8kW, 208V, 2010 cfm (CLC08-1072EB-080-G)
- BERNER Air Curtain, 14 In. H, 51 In. W, 13 In. D (SHD07-1048AC-P-G)
- BERNER Air Curtain, 14 In. H, 45 In. W, 13 In. D (SHD07-1042AC-P-G)
- BERNER Heated Air Curtain, 7.5kW, 240V, 1005 cfm (CLC08-1036EJ-075-G)
- BERNER Heated Air Curtain, 14-3/4 In. H, 39 In. W (CHD10-1036EZ-100-3X-G)
- MARS Aluminum Mesh Air Filter, 40-1/4 in W, PK2 (J2242)
- Berner Air Curtains and Accessories