Shop All Air Curtains and Accessories
Berner
Low Profile Heated Air Curtain, 4ft., 460V
Mfr # CLC08-1048EZ-108-G
Zoro # G9753371
product price: $1,775.99
/ea
Free Shipping & Returns
$1,775.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 49 in
- Phase 3
- Max. Mounting Height 8 ft
- Number of Motors 1
- Height 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berner
- MFR # CLC08-1048EZ-108-G
- Zoro # G9753371
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 49 in |
Max. Mounting Height | 8 ft |
Height | 8 1/2 in |
Air Curtain Max. Door Width | 4 ft |
Depth | 13 1/2 in |
Overall Height | 8 1/2 in |
Overall Depth | 13 1/2 in |
Overall Width | 48 in |
Mounting Height for Temperature Control | 8 ft |
Overall Dimensions W x H x D | 48 in x 8 1/2 in x 13 1/2 in |
Nozzle Width | 46 5/8 in |
For Frame Opening Width | 4 ft |
Mounting Height for Insect Control | 7 ft |
Power Cord Length | Not Available |
Max. Mounting Height Environment/Insect | 8 ft / 7 ft |
Mounting Hole Diameter | Not Available |
Description
Heated 9 In.H 48 In.W 14 In.D Galv St Air Curtain, For Frame Opening Width 4 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 13 1/2 in, Overall Height 8 1/2 in, Overall Width 48 in, Profile Type Low Profile, Heated/Not Heated Heated, Maximum Air Velocity 3,226 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,340 cfm, Nameplate Voltage 480V AC, Air Temperature Rise 25 Degrees F, Sound Level @ 10 ft 54 dBA, Housing Color White, Phase 3, Housing Material Steel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN ENGINEERING Roofers Pitch Fork (13871)
- SIEMENS Zone Valve, Three Way, 2.5cv, .50"Line (599-00531)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x21", MERV 8 (6B651)
- DAYTON Hazardous-Location Industrial Fan 36" Non-Oscillating, 115/230VAC, 12,500 CFM (1VCH3)
- BERNER Low Profile Heated Air Curtain, 6ft., 208V (CLC08-1072EX-150-G)
- BERNER Low Profile Air Curtain, 42-7/8 In. W (SLC07-1042AC-G)
- BERNER Air Curtain, 14 In. H, 51 In. W, 13 In. D (SHD07-1048AC-P-G)
- BERNER Air Curtain, 16 ft., 12,040 cfm (IDC14-5192AXY-G)
- BERNER High Velocity Air Curtain, 15 In. H (IDC12-3144AA-G)
- BERNER Heated Air Curtain, 75 In. W, 14-3/4 In. H (CHD10-2072EZ-160-3X-G)
- MARS Air Curtain NSF Certified 36IN (N236-1UH-OB)
- Berner Air Curtains and Accessories