Shop All Air Curtains and Accessories
Berner
Low Profile Heated Air Curtain, 3ft., 460V
Mfr # CLC08-1036EZ-100-G
Zoro # G9753387
product price: $1,799.99
/ea
Free Shipping & Returns
$1,799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 37 in
- Phase 3
- Max. Mounting Height 8 ft
- Number of Motors 1
- Height 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berner
- MFR # CLC08-1036EZ-100-G
- Zoro # G9753387
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 37 in |
Max. Mounting Height | 8 ft |
Height | 8 1/2 in |
Air Curtain Max. Door Width | 3 ft |
Depth | 13 1/2 in |
Overall Depth | 13 1/2 in |
Overall Width | 36 in |
Overall Height | 8 1/2 in |
Mounting Height for Insect Control | 7 ft |
Mounting Height for Temperature Control | 8 ft |
For Frame Opening Width | 3 ft |
Nozzle Width | 34 5/8 in |
Max. Mounting Height Environment/Insect | 8 ft / 7 ft |
Overall Dimensions W x H x D | 36 in x 8 1/2 in x 13 1/2 in |
Power Cord Length | Not Available |
Mounting Hole Diameter | Not Available |
Description
Heated 9 In.H 36 In.W 14 In.D Galv St Air Curtain, For Frame Opening Width 3 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 13 1/2 in, Overall Height 8 1/2 in, Overall Width 36 in, Profile Type Low Profile, Heated/Not Heated Heated, Maximum Air Velocity 3,567 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,005 cfm, Nameplate Voltage 480V AC, Air Temperature Rise 30 Degrees F, Sound Level @ 10 ft 54 dBA, Housing Color White, Phase 3, Housing Material Steel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU AIRE 8 in. H X 12 in. W 1-Way White Aluminum Wall/Ceiling Register (CA301HM12X08)
- IMPERIAL Mechanical Manifold Gauge Set, 2-Valve (496-C)
- BSC PREFERRED 20x25x6 SpacGard Filter (A201-SGM-BOX11R)
- NORDFAB Round 30 Degree Elbow, 16 in Duct Dia, Galvanized Steel, 22 ga GA, 20-1/4" L (8040400033)
- BERNER Heated Air Curtain, 14 In. H, 75 In. W (CHD10-2072EX-160-3X-G)
- BERNER Heated Air Curtain, 75 In. W, 14-3/4 In. H (CHD10-2072EZ-160-3X-G)
- BERNER Air Curtain, 14 In. H, 51 In. W, 13 In. D (SHD07-1048AC-P-G)
- BERNER Air Curtain, 14 In. H, 75 In. W, 13 In. D (SHD07-2072AC-P-G)
- BERNER Air Curtain, 14 In. H, 39 In. W, 13 In. D (SHD07-1036AC-P-G)
- BERNER Drive Through Window Air Curtain, 200 cfm (DTU03-2026EA)
- BERNER Low Profile Heated Air Curtain, 6ft., 208V (CLC08-1072EX-150-G)
- Berner Air Curtains and Accessories