Shop All Air Curtains and Accessories
Berner
Low Profile Air Curtain, 8 In. D, 1360 cfm
Mfr # SLC07-1048AC-G
Zoro # G1245106
product price: $810.99
/ea
Free Shipping & Returns
$810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 7/8 in
- Phase 1
- Max. Mounting Height 7 ft
- Air Curtain Finish Powder Coated
- Number of Motors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berner
- MFR # SLC07-1048AC-G
- Zoro # G1245106
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 48 7/8 in |
Max. Mounting Height | 7 ft |
Height | 8 1/2 in |
Air Curtain Max. Door Width | 4 ft |
Depth | 8 in |
Overall Height | 8 1/2 in |
Overall Depth | 8 1/2 in |
Overall Width | 48 in |
Power Cord Length | Not Available |
Max. Mounting Height Environment/Insect | 7 ft |
Mounting Hole Diameter | Not Available |
Mounting Height for Insect Control | 7 ft |
Overall Dimensions W x H x D | 48 in x 8 1/2 in x 8 1/2 in |
Mounting Height for Temperature Control | 7 ft |
Nozzle Width | 46 5/8 in |
For Frame Opening Width | 4 ft |
Description
Unhtd 8.5 In.H 48 In.W 8.5 In.D Alum Air Curtain, For Frame Opening Width 4 ft, Mounting Height for Temperature Control 7 ft, Overall Depth 8 1/2 in, Overall Height 8 1/2 in, Overall Width 48 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 3,274 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,360 cfm, Nameplate Voltage 120/208-240V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 54 dBA, Housing Color White, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Ceiling Hickey 1/8X1/4 (60237)
- DAYTON Electric Wall/Ceiling Heat, 24 A, 48 A (804RZ6)
- IO HVAC CONTROLS 6" Retro Boot Damper (RBD-06)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 180W, 6"W x 12"L (SRL06121)
- BERNER Air Curtain, 14 In. H, 51 In. W, 13 In. D (SHD07-1048AC-P-G)
- BERNER Air Curtain, 14 In. H, 39 In. W, 13 In. D (SHD07-1036AC-P-G)
- BERNER Drive Through Window Air Curtain, 135 cfm (DTU03-1018EA)
- BERNER Low Profile Heated Air Curtain, 4ft., 208V (CLC08-1048EX-108-G)
- BERNER Low Profile Air Curtain, 8 In. D (SLC07-1036AC-G)
- BERNER High Velocity Air Curtain, 3024 cfm (IDC12-2072ABJ-G)
- DAYTON Air Curtain, 25 In (3KB43)
- Berner Air Curtains and Accessories