Shop All Air Curtain Parts
Berner
Left Blower Wheel, 33 in. L
Mfr # 29T450S012A-L33
Zoro # G9608627
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number KZN1072AC-G
- Product Type Blower Wheel
- Overall Height 4 1/2 in
- Overall Width 4 1/2 in
- Blade Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berner
- MFR # 29T450S012A-L33
- Zoro # G9608627
- Country of Origin Israel
- Category Air Curtain Parts
Dimensions
Overall Height | 4 1/2 in |
Overall Width | 4 1/2 in |
Overall Length | 33 in |
Details
Item | Blower Wheel |
For Use With Mfr. Model Number | KZN1072AC-G |
Product Type | Blower Wheel |
Blade Material | Aluminum |
Compatible with Manufacturer Model Number | KZN1072AC-G |
Compatible with Manufacturer Model Number [NEW] | KZN1072AC-G |
Compatible with Manufacturer Part Number | KZN1072AC-G |
Compatible Grainger Part Number | 6JGG0 |
Compatible Manufacturer Part Number | KZN1072AC-G |
Compatible Manufacturer Model Number | KZN1072AC-G |
For Use with Mfr. Model Number | KZN1072AC-G |
Description
Blower Wheel, Product Type Blower Wheel, Compatible with Grainger Part Number 6JGG0, Overall Height 4 1/2 in, Overall Width 4 1/2 in, Overall Length 33 in, Blade Material Aluminum, Compatible with Manufacturer Model Number KZN1072AC-G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Thermal Limit, Open at 190, Close at 160 (SWT01612)
- NORDYNE 304629000 Door Switch H (304629000)
- TEMPEST Smoke Ejector Fan, Elec, 16in, 1/3HP (911-1000)
- PECO Trane Compatible Zone Sensors (SP155-017)
- BERNER Blower Wheel, 20", Right (29T450S012A-R20)
- BERNER Motor, 208-230V, 1/2 HP (011F2048F4X18B-A)
- BERNER Left Blower Wheel, 14 in. L (29T450S012A-L14)
- BERNER Right Blower Wheel, 14 in. L (29T450S012A-R14)
- BERNER Electric Heating Element (11LWA050I-2)
- BERNER Motor, 1 HP, 208-230V (01001048F2X18B)
- BERNER Motor, 1/2 HP, 120V (011F2048F4X18A-A)
- Berner Air Curtain Parts