Shop All Air Curtain Parts
Berner
Left Blower Wheel, 14 in. L
Mfr # 29T450S012A-L14
Zoro # G9608663
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number KZN1036AC-G, KZN1042AC-G
- Product Type Blower Wheel
- Overall Height 4 1/2 in
- Overall Width 4 1/2 in
- Overall Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berner
- MFR # 29T450S012A-L14
- Zoro # G9608663
- Country of Origin Israel
- Category Air Curtain Parts
Dimensions
Overall Height | 4 1/2 in |
Overall Width | 4 1/2 in |
Overall Length | 14 in |
Details
Item | Blower Wheel |
For Use With Mfr. Model Number | KZN1036AC-G, KZN1042AC-G |
Product Type | Blower Wheel |
Compatible with Manufacturer Model Number | KZN1036AC-G, KZN1042AC-G |
Blade Material | Aluminum |
Compatible Manufacturer Part Number | KZN1036AC-G, KZN1042AC-G |
Compatible with Manufacturer Part Number | KZN1036AC-G, KZN1042AC-G |
Compatible Grainger Part Number | 6JGF7, 6JGF8 |
Compatible with Manufacturer Model Number [NEW] | KZN1036AC-G, KZN1042AC-G |
Compatible Manufacturer Model Number | KZN1036AC-G, KZN1042AC-G |
For Use with Mfr. Model Number | KZN1036AC-G, KZN1042AC-G |
Description
Blower Wheel, Product Type Blower Wheel, Compatible with Grainger Part Number 6JGF7, 6JGF8, Overall Height 4 1/2 in, Overall Width 4 1/2 in, Overall Length 14 in, Blade Material Aluminum, Compatible with Manufacturer Model Number KZN1036AC-G, KZN1042AC-G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILTRETE 20 in. W X 20 in. H X 1 in. D Synthetic 5 MERV Flat Panel Filter , 2PK (FPL02-2PK-24)
- B & K PELVENT APPLNC ADPTR 3"" (3PVL-ADR)
- REZNOR Inducer Assembly, Less Shroud, 115V (220786)
- WHITE-RODGERS 3L11-120 1/2" Limit Switch (3L11-120)
- BERNER Electric Heating Element (11LWA050E)
- BERNER Left Blower Wheel, 33 in. L (29T450S012A-L33)
- BERNER Electric Heating Element (11LWA050H)
- BERNER Motor, 1 HP, 120V (01001048F2X18A)
- BERNER Blower Wheel w/Housing (29B631S012G-L)
- BERNER Right Blower Wheel, 14 in. L (29T450S012A-R14)
- DAYTON Cabinet Intake Grill (CG42A)
- Berner Air Curtain Parts