Shop All Air Curtains and Accessories
Berner
High Velocity Air Curtain, 6865 cfm
Mfr # IDC14-3096ABJ-G
Zoro # G9856847
product price: $3,255.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$3,255.99
Free 30-Day Returns
Key Features
- Width 102 in
- Phase 1
- Max. Mounting Height 14 ft
- Air Curtain Finish Powder Coated
- Number of Motors 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berner
- MFR # IDC14-3096ABJ-G
- Zoro # G9856847
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 102 in |
Max. Mounting Height | 14 ft |
Height | 15 in |
Air Curtain Max. Door Width | 8 ft |
Depth | 18 in |
Overall Width | 102 in |
Overall Depth | 18 in |
Overall Height | 15 in |
Mounting Height for Temperature Control | 14 ft |
Mounting Height for Insect Control | 12 ft |
Nozzle Width | 99 in |
Mounting Hole Diameter | 1/2 in |
Overall Dimensions | 15 in H x 102 in W x 18 in D |
For Frame Opening Width | 8 ft |
Max. Mounting Height Environment/Insect | 14 ft / 12 ft |
Power Cord Length | Not Available |
Description
Unhtd 15 In.H 102 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 8 ft, Mounting Height for Temperature Control 14 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 102 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 7,567 fpm, Mounting Height for Insect Control 12 ft, Maximum Air Volume 6,970 cfm, Nameplate Voltage 208/240V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 71 dBA, Housing Color Gray, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Immersion Well, Copper, 3/4NPT, 3 in. Depth (121371M)
- DECOR GRATES Floor Register, 5.5 X 15.5, Textured Black, Cast Iron (ST414)
- LENNOX Programmable Thermostat (13H15)
- SPEEDCLEAN Coil Cleaning Wand, 3 lb., Aluminum (SC-CS-WAND)
- BERNER Heated Air Curtain, 8kW, 208V, 1812 cfm (CHD10-1036EB-080-3X-G)
- BERNER High Velocity Air Curtain, 3024 cfm (IDC12-2072ABJ-G)
- BERNER Low Profile Heated Air Curtain, 6ft., 208V (CLC08-1072EX-150-G)
- BERNER Low Profile Heated Air Curtain, 6ft., 460V (CLC08-1072EZ-150-G)
- BERNER Heated Air Curtain, 8kW, 208V, 2010 cfm (CLC08-1072EB-080-G)
- BERNER Low Profile Air Curtain, 8 In. D, 1360 cfm (SLC07-1048AC-G)
- BERNER Air Curtain, 14 In. H, 39 In. W, 13 In. D (SHD07-1036AC-P-G)
- Berner Air Curtains and Accessories