Shop All Air Curtains and Accessories
Berner
High Velocity Air Curtain, 5070 cfm
Mfr # IDC14-2096AZ-G
Zoro # G9856752
product price: $2,654.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$2,654.99
Free 30-Day Returns
Key Features
- Width 102 in
- Phase 3
- Max. Mounting Height 14 ft
- Air Curtain Finish Powder Coated
- Number of Motors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berner
- MFR # IDC14-2096AZ-G
- Zoro # G9856752
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 102 in |
Max. Mounting Height | 14 ft |
Height | 15 in |
Air Curtain Max. Door Width | 8 ft |
Depth | 18 in |
Overall Height | 15 in |
Overall Depth | 18 in |
Overall Width | 102 in |
Mounting Height for Temperature Control | 14 ft |
Overall Dimensions | 15 in H x 102 in W x 18 in D |
For Frame Opening Width | 8 ft |
Mounting Height for Insect Control | 12 ft |
Nozzle Width | 99 in |
Power Cord Length | Not Available |
Mounting Hole Diameter | 1/2 in |
Max. Mounting Height Environment/Insect | 14 ft / 12 ft |
Description
Unhtd 15 In.H 102 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 8 ft, Mounting Height for Temperature Control 14 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 102 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 7,175 fpm, Mounting Height for Insect Control 12 ft, Maximum Air Volume 5,070 cfm, Nameplate Voltage 460V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 69 dBA, Housing Color Gray, Phase 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARD HVAC 230v 1/2hp Var Blower Motor (S8106-068-0152)
- ZORO SELECT 6 in Square 3 Cone Ceiling Diffuser, White (4MJV2)
- GOODWAY TECHNOLOGIES RamPro Tube Cleaner 115 volt, 60 hz (RAM-PRO-60)
- AIR HANDLER Mini-Pleat Air Filter, 20x25x2, MERV 13 (499J40)
- BERNER Air Curtain, 14 In. H, 39 In. W, 13 In. D (SHD07-1036AC-P-G)
- BERNER High Velocity Air Curtain, 3024 cfm (IDC12-2072ABJ-G)
- BERNER Drive Through Window Air Curtain (DTU03-1018AA)
- BERNER Drive Through Window Air Curtain, 7 In. H (DTU03-2026AA)
- BERNER Heated Air Curtain, 7.5kW, 240V, 1005 cfm (CLC08-1036EJ-075-G)
- BERNER Heated Air Curtain, 14-3/4 In. H, 39 In. W (CHD10-1036EZ-100-3X-G)
- MARS Heated Low Profile Air Curtain, 36 In (LPV236-1ECC-OB)
- Berner Air Curtains and Accessories