Shop All Air Curtains and Accessories
Berner
High Velocity Air Curtain, 5000 fpm
Mfr # IDC14-3144ABJ-G
Zoro # G9856804
product price: $3,603.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,603.99
Free 30-Day Returns
Key Features
- Width 147 in
- Phase 1
- Max. Mounting Height 14 ft
- Air Curtain Finish Powder Coated
- Number of Motors 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berner
- MFR # IDC14-3144ABJ-G
- Zoro # G9856804
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 147 in |
Max. Mounting Height | 14 ft |
Height | 15 in |
Air Curtain Max. Door Width | 12 ft |
Depth | 18 in |
Overall Height | 15 in |
Overall Depth | 18 in |
Overall Width | 147 in |
Max. Mounting Height Environment/Insect | 14 ft / 12 ft |
Mounting Height for Insect Control | 12 ft |
Overall Dimensions | 15 in H x 147 in W x 18 in D |
Nozzle Width | 144 in |
Mounting Hole Diameter | 1/2 in |
Power Cord Length | Not Available |
Mounting Height for Temperature Control | 14 ft |
For Frame Opening Width | 12 ft |
Description
Unhtd 15 In.H 147 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 12 ft, Mounting Height for Temperature Control 14 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 147 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 7,175 fpm, Mounting Height for Insect Control 12 ft, Maximum Air Volume 7,605 cfm, Nameplate Voltage 208/240V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 71 dBA, Housing Color Gray, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Cnt03600 16 Pin Fan Control (CNT03600)
- POWERZONE PowerZone BNT-15B2 Ceramic Utility Heater, 120 V750/1500W, Grey (BNT-15B2)
- AIRJET Airjet 6S2 Chimney Pipe - 6 in. x 2 ft. (6S2)
- UEI TEST INSTRUMENTS Heat Pump Install Kit (511KIT)
- BERNER High Velocity Air Curtain (IDC12-3144ABJ-G)
- BERNER Low Profile Heated Air Curtain, 6ft., 208V (CLC08-1072EX-150-G)
- BERNER Low Profile Air Curtain, 8 In. D (SLC07-1036AC-G)
- BERNER Drive Through Window Air Curtain, 135 cfm (DTU03-1018EA)
- BERNER Air Curtain, 14 In. H, 39 In. W, 13 In. D (SHD07-1036AC-P-G)
- BERNER Drive Through Window Air Curtain (DTU03-1018AA)
- DAYTON Compact Air Curtain (4HZ94)
- Berner Air Curtains and Accessories