Shop All Air Curtains and Accessories
Berner
High Velocity Air Curtain, 4972 cfm
Mfr # IDC14-2084AZ-G
Zoro # G9856761
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$2,623.99
Free 30-Day Returns
Key Features
- Width 87 in
- Phase 3
- Max. Mounting Height 14 ft
- Air Curtain Finish Powder Coated
- Number of Motors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berner
- MFR # IDC14-2084AZ-G
- Zoro # G9856761
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 87 in |
Max. Mounting Height | 14 ft |
Height | 15 in |
Air Curtain Max. Door Width | 7 ft |
Depth | 18 in |
Overall Width | 87 in |
Overall Depth | 18 in |
Overall Height | 15 in |
Power Cord Length | Not Available |
Nozzle Width | 84 in |
For Frame Opening Width | 7 ft |
Mounting Height for Insect Control | 12 ft |
Mounting Hole Diameter | 1/2 in |
Mounting Height for Temperature Control | 14 ft |
Max. Mounting Height Environment/Insect | 14 ft / 12 ft |
Overall Dimensions | 15 in H x 87 in W x 18 in D |
Description
Unhtd 15 In.H 87 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 7 ft, Mounting Height for Temperature Control 14 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 87 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 7,040 fpm, Mounting Height for Insect Control 12 ft, Maximum Air Volume 4,972 cfm, Nameplate Voltage 460V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 69 dBA, Housing Color Gray, Phase 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Relay Module 6/12VDC 120Ma DPDT, Relay, - (RB5)
- EVERPURE Filter Housing 1/2" (EV9100-02)
- AIRCARE Humidifier, Super Wick, For EA1407, PK4 (HDC12)
- DAYTON Wall Collar, Galv Steel, For Fan Dia 20 In (3FKF3)
- BERNER Heated Air Curtain, 7.5kW, 240V, 1005 cfm (CLC08-1036EJ-075-G)
- BERNER High Velocity Air Curtain, 3024 cfm (IDC12-2072ABJ-G)
- BERNER High Velocity Air Curtain (IDC12-3144ABJ-G)
- BERNER Low Profile Heated Air Curtain, 4ft., 208V (CLC08-1048EX-108-G)
- BERNER Low Profile Heated Air Curtain, 6ft., 208V (CLC08-1072EX-150-G)
- BERNER Drive Through Window Air Curtain, 200 cfm (DTU03-2026EA)
- MARS Heated Low Profile Air Curtain, 42 In (LPV242-1ECD-OB)
- Berner Air Curtains and Accessories