Shop All Air Curtains and Accessories
Berner
High Velocity Air Curtain, 4882 cfm
Mfr # IDC14-2078AQ-G
Zoro # G9856576
product price: $2,591.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$2,591.99
Free 30-Day Returns
Key Features
- Width 81 in
- Phase 3
- Max. Mounting Height 14 ft
- Air Curtain Finish Powder Coated
- Number of Motors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berner
- MFR # IDC14-2078AQ-G
- Zoro # G9856576
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 81 in |
Max. Mounting Height | 14 ft |
Height | 15 in |
Air Curtain Max. Door Width | 6.5 ft |
Depth | 18 in |
Overall Depth | 18 in |
Overall Width | 81 in |
Overall Height | 15 in |
Overall Dimensions | 15 in H x 81 in W x 18 in D |
Mounting Height for Temperature Control | 14 ft |
For Frame Opening Width | 6 1/2 ft |
Power Cord Length | Not Available |
Mounting Hole Diameter | 1/2 in |
Mounting Height for Insect Control | 12 ft |
Nozzle Width | 78 in |
Max. Mounting Height Environment/Insect | 14 ft / 12 ft |
Description
Unhtd 15 In.H 81 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 6 1/2 ft, Mounting Height for Temperature Control 14 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 81 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 7,040 fpm, Mounting Height for Insect Control 12 ft, Maximum Air Volume 4,882 cfm, Nameplate Voltage 600V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 69 dBA, Housing Color Gray, Phase 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Filter Media, 4-9/16"x4-9/16", 5PK (31CC62)
- IO HVAC CONTROLS Zone Damper, Rectangular, 18x10" (HD-1810)
- SUPCO Relay Capacitor Overload (RCO220)
- KMC CONTROLS Linear Pneumatic Actuator, Pivot (MCP-80313101)
- BERNER Low Profile Heated Air Curtain, 4ft., 208V (CLC08-1048EX-108-G)
- BERNER Drive Through Window Air Curtain, 135 cfm (DTU03-1018EA)
- BERNER Air Curtain, 16 ft., 12,040 cfm (IDC14-5192AXY-G)
- BERNER High Velocity Air Curtain, 15 In. H (IDC12-3144AA-G)
- BERNER High Velocity Air Curtain, 87 In. W (IDC12-2084AA-G)
- BERNER Low Profile Heated Air Curtain, 3ft., 208V (CLC08-1036EX-100-G)
- GLOBAL INDUSTRIAL 48 W Air Curtain With Remote Control (246609)
- Berner Air Curtains and Accessories