Shop All Air Curtains and Accessories
Berner
High Velocity Air Curtain, 4782 cfm
Mfr # IDC12-3144AZ-G
Zoro # G9857206
product price: $3,139.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,139.99
Free 30-Day Returns
Key Features
- Width 147 in
- Phase 3
- Max. Mounting Height 12 ft
- Air Curtain Finish Powder Coated
- Number of Motors 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berner
- MFR # IDC12-3144AZ-G
- Zoro # G9857206
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 147 in |
Max. Mounting Height | 12 ft |
Height | 15 in |
Air Curtain Max. Door Width | 12 ft |
Depth | 18 in |
Overall Width | 147 in |
Overall Height | 15 in |
Overall Depth | 18 in |
Overall Dimensions | 15 in H x 147 in W x 18 in D |
Max. Mounting Height Environment/Insect | 12 ft / 10 ft |
Power Cord Length | Not Available |
Nozzle Width | 144 in |
Mounting Height for Insect Control | 10 ft |
For Frame Opening Width | 12 ft |
Mounting Height for Temperature Control | 12 ft |
Mounting Hole Diameter | 1/2 in |
Description
Unhtd 15 In.H 147 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 12 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 147 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 5,292 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 4,782 cfm, Nameplate Voltage 480V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 68 dBA, Housing Color Gray, Phase 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER 6 in Square 3 Cone Ceiling Diffuser, White (STR-C-6W)
- DAYTON Blower, 12 1/2in (7C561)
- ALLPOINTS Portable-4 Range Brnr (761145)
- PROAIRA Deluxe Radiant Heater, 1500W (HTR65)
- BERNER Drive Through Window Air Curtain (DTU03-1018AA)
- BERNER Low Profile Air Curtain, 8-1/4 In. H (SLC07-1072AC-G)
- BERNER Low Profile Air Curtain, 42-7/8 In. W (SLC07-1042AC-G)
- BERNER Air Curtain, 14 In. H, 45 In. W, 13 In. D (SHD07-1042AC-P-G)
- BERNER Drive Through Window Air Curtain, 7 In. H (DTU03-2026AA)
- BERNER Heated Air Curtain, 8kW, 208V, 1812 cfm (CHD10-1036EB-080-3X-G)
- VTS AMERICA INC Wing Air Curtain Electric Heat 60" With ECM Motor / WING E150-ec 208/230V/3ph (1-4-2801-0088)
- Berner Air Curtains and Accessories