Shop All Air Curtains and Accessories
Berner
High Velocity Air Curtain, 4678 cfm
Mfr # IDC12-3120ABJ-G
Zoro # G9857321
product price: $2,933.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$2,933.99
Free 30-Day Returns
Key Features
- Width 120 in
- Phase 1
- Max. Mounting Height 12 ft
- Air Curtain Finish Powder Coated
- Number of Motors 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berner
- MFR # IDC12-3120ABJ-G
- Zoro # G9857321
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 120 in |
Max. Mounting Height | 12 ft |
Height | 15 in |
Air Curtain Max. Door Width | 10 ft |
Depth | 18 in |
Overall Height | 15 in |
Overall Depth | 18 in |
Overall Width | 120 in |
Mounting Height for Insect Control | 10 ft |
Nozzle Width | 117 in |
Power Cord Length | Not Available |
Max. Mounting Height Environment/Insect | 12 ft / 10 ft |
Overall Dimensions | 15 in H x 120 in W x 18 in D |
For Frame Opening Width | 10 ft |
Mounting Hole Diameter | 1/2 in |
Mounting Height for Temperature Control | 12 ft |
Description
Unhtd 15 In.H 120 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 10 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 120 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 5,166 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 4,678 cfm, Nameplate Voltage 208/240V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 68 dBA, Housing Color Gray, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCTMATE Round Connector Sleeve, 4 in Duct Dia, Metal, 24 GA, 4 in W, 3-1/2" L, 4 in H (GRQS4GA)
- CARRIER TXV Expansion Valve (EA36YD037)
- ACCUMULAIR Pleated Air Filter, 24" x 28" x 2", 6 Pack (FB24X28X2A_6)
- RAYPAK 005503F Pc Board Induced Draft (005503F)
- BERNER Drive Through Window Air Curtain, 135 cfm (DTU03-1018EA)
- BERNER Low Profile Air Curtain, 8 In. D (SLC07-1036AC-G)
- BERNER High Velocity Air Curtain, Open Dripproof (IDC14-3144AZ-G)
- BERNER Drive Through Window Air Curtain, 200 cfm (DTU03-2026EA)
- BERNER High Velocity Air Curtain, 3024 cfm (IDC12-2072ABJ-G)
- BERNER Low Profile Air Curtain, 8 In. D, 1360 cfm (SLC07-1048AC-G)
- MARS Air Curtain, Multipurpose, 4 Ft. (HV248-1UA-TS)
- Berner Air Curtains and Accessories