Shop All Air Curtains and Accessories
Berner
High Velocity Air Curtain, 4332 cfm
Mfr # IDC12-3096AXY-G
Zoro # G9857145
product price: $2,990.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$2,990.99
Free 30-Day Returns
Key Features
- Width 102 in
- Phase 3
- Max. Mounting Height 12 ft
- Air Curtain Finish Powder Coated
- Number of Motors 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berner
- MFR # IDC12-3096AXY-G
- Zoro # G9857145
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 102 in |
Max. Mounting Height | 12 ft |
Height | 15 in |
Air Curtain Max. Door Width | 8 ft |
Depth | 18 in |
Overall Width | 102 in |
Overall Height | 15 in |
Overall Depth | 18 in |
Overall Dimensions | 15 in H x 102 in W x 18 in D |
For Frame Opening Width | 8 ft |
Power Cord Length | Not Available |
Max. Mounting Height Environment/Insect | 12 ft / 10 ft |
Mounting Height for Temperature Control | 12 ft |
Nozzle Width | 99 in |
Mounting Height for Insect Control | 10 ft |
Mounting Hole Diameter | 1/2 in |
Description
Unhtd 15 In.H 102 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 8 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 102 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 4,781 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 4,443 cfm, Nameplate Voltage 208/240V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 68 dBA, Housing Color Gray, Phase 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Non Linear Thermostat (TR23)
- COZY Portable Electric Heated Floor Mat, 135W, 120V AC, 1 Phase (FWB)
- KING ELECTRIC W Accy Surface Wall Can Black (WSC-B)
- DELAVAN Oil Burner Nozzle, GPH .60X (21566041GU)
- BERNER Air Curtain, 14 In. H, 51 In. W, 13 In. D (SHD07-1048AC-P-G)
- BERNER High Velocity Air Curtain, 4782 cfm (IDC12-3144AZ-G)
- BERNER Heated Air Curtain, 75 In. W, 14-3/4 In. H (CHD10-2072EZ-160-3X-G)
- BERNER Low Profile Heated Air Curtain, 6ft., 460V (CLC08-1072EZ-150-G)
- BERNER High Velocity Air Curtain, Open Dripproof (IDC14-3144AZ-G)
- BERNER Drive Through Window Air Curtain (DTU03-1018AA)
- MARS Air Curtain, Multipurpose, 72 In (STD272-2UD-OB)
- Berner Air Curtains and Accessories