Shop All Air Curtains and Accessories
Berner
High Velocity Air Curtain, 4332 cfm
Mfr # IDC12-3096AA-G
Zoro # G9857443
product price: $2,677.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$2,677.99
Free 30-Day Returns
Key Features
- Width 102 in
- Phase 1
- Max. Mounting Height 12 ft
- Air Curtain Finish Powder Coated
- Number of Motors 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berner
- MFR # IDC12-3096AA-G
- Zoro # G9857443
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 102 in |
Max. Mounting Height | 12 ft |
Height | 15 in |
Air Curtain Max. Door Width | 8 ft |
Depth | 18 in |
Overall Height | 15 in |
Overall Width | 102 in |
Overall Depth | 18 in |
Mounting Hole Diameter | 1/2 in |
Power Cord Length | Not Available |
Overall Dimensions | 15 in H x 102 in W x 18 in D |
Mounting Height for Insect Control | 10 ft |
Nozzle Width | 99 in |
Mounting Height for Temperature Control | 12 ft |
Max. Mounting Height Environment/Insect | 12 ft / 10 ft |
For Frame Opening Width | 8 ft |
Description
Unhtd 15 In.H 102 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 8 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 102 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 4,781 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 4,443 cfm, Nameplate Voltage 120V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 68 dBA, Housing Color Gray, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Motor, 115V, 60 Hz w/Line Cord and Switch (PR-206)
- KINGSCOTE Leak Detection Dye, Red Fluorescent, 4 oz (506250-RF4)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000/3000 W (CWH3407F)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF83)
- BERNER Air Curtain, 14 In. H, 45 In. W, 13 In. D (SHD07-1042AC-P-G)
- BERNER Drive Through Window Air Curtain, 135 cfm (DTU03-1018EA)
- BERNER Low Profile Air Curtain, 42-7/8 In. W (SLC07-1042AC-G)
- BERNER Air Curtain, 14 In. H, 51 In. W, 13 In. D (SHD07-1048AC-P-G)
- BERNER Drive Through Window Air Curtain, 200 cfm (DTU03-2026EA)
- BERNER High Velocity Air Curtain, 4782 cfm (IDC12-3144AZ-G)
- BERNER Heated Air Curtain, 14 In. H, 75 In. W (CHD10-2072EX-160-3X-G)
- Berner Air Curtains and Accessories