Shop All Air Curtains and Accessories
Berner
High Velocity Air Curtain, 3188 cfm
Mfr # IDC12-2096ABJ-G
Zoro # G9857355
product price: $2,324.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$2,324.99
Free 30-Day Returns
Key Features
- Width 102 in
- Phase 1
- Max. Mounting Height 12 ft
- Air Curtain Finish Powder Coated
- Number of Motors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berner
- MFR # IDC12-2096ABJ-G
- Zoro # G9857355
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 102 in |
Max. Mounting Height | 12 ft |
Height | 15 in |
Air Curtain Max. Door Width | 8 ft |
Depth | 18 in |
Overall Height | 15 in |
Overall Width | 102 in |
Overall Depth | 18 in |
Mounting Height for Insect Control | 10 ft |
Overall Dimensions | 15 in H x 102 in W x 18 in D |
Mounting Hole Diameter | 1/2 in |
Mounting Height for Temperature Control | 12 ft |
Nozzle Width | 99 in |
Max. Mounting Height Environment/Insect | 12 ft / 10 ft |
Power Cord Length | Not Available |
For Frame Opening Width | 8 ft |
Description
Unhtd 15 In.H 102 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 8 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 102 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 5,292 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 3,188 cfm, Nameplate Voltage 208/240V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 66 dBA, Housing Color Gray, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Contactor, 6-10Amp Overload, 1N/O 1N/C, 3P (XTOB010BC1)
- DAYTON Portable Heater, 208V AC, 3 Phase (784JJ1)
- DAYTON Hydronic Unit Heater, 18" H, 450 cfm (3DUF7)
- IMPERIAL Duct Pipe, 4 in Dia, 60 in L, 28 Gauge, Galvanized Steel, Galvanized (GV1097)
- BERNER Air Curtain, 14 In. H, 51 In. W, 13 In. D (SHD07-1048AC-P-G)
- BERNER Heated Air Curtain, 75 In. W, 14-3/4 In. H (CHD10-2072EZ-160-3X-G)
- BERNER Heated Air Curtain, 7.5kW, 240V, 1005 cfm (CLC08-1036EJ-075-G)
- BERNER Heated Air Curtain, 14 In. H, 75 In. W (CHD10-2072EX-160-3X-G)
- BERNER Heated Air Curtain, 14-3/4 In. H, 39 In. W (CHD10-1036EZ-100-3X-G)
- BERNER Low Profile Heated Air Curtain, 3ft., 208V (CLC08-1036EX-100-G)
- MARS Heated Low Profile Air Curtain, 60 In (LPV260-1ECF-OB)
- Berner Air Curtains and Accessories