Shop All Air Curtains and Accessories
Berner
High Velocity Air Curtain, 3188 cfm
Mfr # IDC12-2096AA-G
Zoro # G9857452
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$2,077.99
Free 30-Day Returns
Key Features
- Width 102 in
- Phase 1
- Max. Mounting Height 12 ft
- Air Curtain Finish Powder Coated
- Number of Motors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berner
- MFR # IDC12-2096AA-G
- Zoro # G9857452
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 102 in |
Max. Mounting Height | 12 ft |
Height | 15 in |
Air Curtain Max. Door Width | 8 ft |
Depth | 18 in |
Overall Depth | 18 in |
Overall Height | 15 in |
Overall Width | 102 in |
Mounting Height for Insect Control | 10 ft |
For Frame Opening Width | 8 ft |
Mounting Hole Diameter | 1/2 in |
Max. Mounting Height Environment/Insect | 12 ft / 10 ft |
Mounting Height for Temperature Control | 12 ft |
Overall Dimensions | 15 in H x 102 in W x 18 in D |
Nozzle Width | 99 in |
Power Cord Length | Not Available |
Description
Unhtd 15 In.H 102 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 8 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 102 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 5,292 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 3,188 cfm, Nameplate Voltage 120V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 66 dBA, Housing Color Gray, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Ms4110A1200 120V 2-Position (MS4110A120)
- ILC FILTER 14X24X1 MERV 10 MPR 1000 3 PIECES ACTUAL SIZE 1375 X 2375 X 075 MADE IN THE U (WY-0H90-7)
- DUNDAS JAFINE Extension (UD48S)
- KING ELECTRIC Kcv Cove Heater 83" 240/208V 935/701W White (KCV2410-W)
- BERNER Low Profile Air Curtain, 8 In. D, 1360 cfm (SLC07-1048AC-G)
- BERNER Heated Air Curtain, 14 In. H, 75 In. W (CHD10-2072EX-160-3X-G)
- BERNER Low Profile Air Curtain, 42-7/8 In. W (SLC07-1042AC-G)
- BERNER Low Profile Heated Air Curtain, 4ft., 208V (CLC08-1048EX-108-G)
- BERNER Low Profile Heated Air Curtain, 6ft., 208V (CLC08-1072EX-150-G)
- BERNER High Velocity Air Curtain, 87 In. W (IDC12-2084AA-G)
- MARS Air Curtain, Multipurpose, 144 In (EP2144-3UH-TS)
- Berner Air Curtains and Accessories