Shop All Air Curtains and Accessories
Berner
High Velocity Air Curtain, 3024 cfm
Mfr # IDC12-2072ABJ-G
Zoro # G9857382
product price: $2,214.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,214.99
Free 30-Day Returns
Key Features
- Width 75 in
- Phase 1
- Max. Mounting Height 12 ft
- Air Curtain Finish Powder Coated
- Number of Motors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berner
- MFR # IDC12-2072ABJ-G
- Zoro # G9857382
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 75 in |
Max. Mounting Height | 12 ft |
Height | 15 in |
Air Curtain Max. Door Width | 6 ft |
Depth | 18 in |
Overall Depth | 18 in |
Overall Width | 75 in |
Overall Height | 15 in |
Overall Dimensions | 15 in H x 75 in W x 18 in D |
Nozzle Width | 72 in |
Mounting Height for Insect Control | 10 ft |
Max. Mounting Height Environment/Insect | 12 ft / 10 ft |
For Frame Opening Width | 6 ft |
Power Cord Length | Not Available |
Mounting Hole Diameter | 1/2 in |
Mounting Height for Temperature Control | 12 ft |
Description
Unhtd 15 In.H 75 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 6 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 75 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 5,166 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 3,024 cfm, Nameplate Voltage 208/240V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 66 dBA, Housing Color Gray, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSICK AIR 2PK Humidifier Filter (1040)
- DORMAN A/C Service Valve, 800-955 (800-955)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 277 V (G-90-222-TH)
- HONEYWELL Th6210U2001 24V/Millivolt T6 Pro (TH6210U200)
- BERNER Heated Air Curtain, 14-3/4 In. H, 39 In. W (CHD10-1036EZ-100-3X-G)
- BERNER Heated Air Curtain, 8kW, 208V, 1812 cfm (CHD10-1036EB-080-3X-G)
- BERNER Air Curtain, 14 In. H, 51 In. W, 13 In. D (SHD07-1048AC-P-G)
- BERNER Low Profile Air Curtain, 8 In. D (SLC07-1036AC-G)
- BERNER Drive Through Window Air Curtain, 7 In. H (DTU03-2026AA)
- BERNER Air Curtain, 14 In. H, 39 In. W, 13 In. D (SHD07-1036AC-P-G)
- GLOBAL INDUSTRIAL 36W Air Curtain With Remote Control (246608)
- Berner Air Curtains and Accessories