Shop All Air Curtains and Accessories
Berner
High Velocity Air Curtain, 15 In. H
Mfr # IDC14-2096ABJ-G
Zoro # G9856856
product price: $2,585.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$2,585.99
Free 30-Day Returns
Key Features
- Width 102 in
- Phase 1
- Max. Mounting Height 14 ft
- Air Curtain Finish Powder Coated
- Number of Motors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berner
- MFR # IDC14-2096ABJ-G
- Zoro # G9856856
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 102 in |
Max. Mounting Height | 14 ft |
Height | 15 in |
Air Curtain Max. Door Width | 8 ft |
Depth | 18 in |
Overall Height | 15 in |
Overall Width | 102 in |
Overall Depth | 18 in |
Mounting Hole Diameter | 1/2 in |
For Frame Opening Width | 8 ft |
Max. Mounting Height Environment/Insect | 14 ft / 12 ft |
Mounting Height for Temperature Control | 14 ft |
Power Cord Length | Not Available |
Overall Dimensions | 15 in H x 102 in W x 18 in D |
Mounting Height for Insect Control | 12 ft |
Nozzle Width | 99 in |
Description
Unhtd 15 In.H 102 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 8 ft, Mounting Height for Temperature Control 14 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 102 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 7,175 fpm, Mounting Height for Insect Control 12 ft, Maximum Air Volume 5,070 cfm, Nameplate Voltage 208/240V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 69 dBA, Housing Color Gray, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Electric Wall & Ceiling Unit Heater, 208/240V AC, 3 Phase (MUH152)
- AIR HANDLER 16" x 25" x 2" Polyester Air Filter Pad MERV 7, Blue/White (5W102)
- AIR VENT Under Eave Vent 16X8Mill (84210)
- HONEYWELL C7041D2001 20K Ohm Ntc Immersion (C7041D2001)
- BERNER High Velocity Air Curtain, 87 In. W (IDC12-2084AA-G)
- BERNER Low Profile Air Curtain, 8-1/4 In. H (SLC07-1072AC-G)
- BERNER High Velocity Air Curtain, 15 In. H (IDC12-3144AA-G)
- BERNER Heated Air Curtain, 8kW, 208V, 1812 cfm (CHD10-1036EB-080-3X-G)
- BERNER Heated Air Curtain, 75 In. W, 14-3/4 In. H (CHD10-2072EZ-160-3X-G)
- BERNER High Velocity Air Curtain, 18 In. D (IDC14-2072AA-G)
- MARS Air Curtain, Low Profile, 72 In (LPV272-1UD-OB)
- Berner Air Curtains and Accessories