Shop All Air Curtains and Accessories
Berner
High Velocity Air Curtain, 147 In. W
Mfr # IDC12-4144ABJ-G
Zoro # G9857294
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$4,066.99
Free 30-Day Returns
Key Features
- Width 147 in
- Phase 1
- Max. Mounting Height 12 ft
- Air Curtain Finish Powder Coated
- Number of Motors 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berner
- MFR # IDC12-4144ABJ-G
- Zoro # G9857294
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 147 in |
Max. Mounting Height | 12 ft |
Height | 15 in |
Air Curtain Max. Door Width | 12 ft |
Depth | 18 in |
Overall Height | 15 in |
Overall Depth | 18 in |
Overall Width | 147 in |
Overall Dimensions | 15 in H x 147 in W x 18 in D |
Nozzle Width | 144 in |
Mounting Hole Diameter | 1/2 in |
Mounting Height for Insect Control | 10 ft |
Mounting Height for Temperature Control | 12 ft |
Power Cord Length | Not Available |
For Frame Opening Width | 12 ft |
Max. Mounting Height Environment/Insect | 12 ft / 10 ft |
Description
Unhtd 15 In.H 147 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 12 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 147 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 5,166 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 6,048 cfm, Nameplate Voltage 208/240V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 69 dBA, Housing Color Gray, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Refrigeration Oil, For Lubricants (4317-77)
- IMPERIAL Duct Pipe, 4 in Dia, 60 in L, 28 Gauge, Galvanized Steel, Galvanized (GV1097)
- PERFECT AIRE 12,000 Btu Ptac Heat Pump W/ 5.0 Kw Electric Heat Assist (4PTH12A-HE-5.0)
- FANTECH Inline Centrifugal Duct Fan, 6 In. Dia. (FG6)
- BERNER Drive Through Window Air Curtain, 135 cfm (DTU03-1018EA)
- BERNER Air Curtain, 14 In. H, 51 In. W, 13 In. D (SHD07-1048AC-P-G)
- BERNER Heated Air Curtain, 8kW, 208V, 2010 cfm (CLC08-1072EB-080-G)
- BERNER Air Curtain, 14 In. H, 39 In. W, 13 In. D (SHD07-1036AC-P-G)
- BERNER High Velocity Air Curtain, 3024 cfm (IDC12-2072ABJ-G)
- BERNER Air Curtain, 16 ft., 12,040 cfm (IDC14-5192AXY-G)
- MARS Recessed Air Curtain, 26 In. D, 2550 fpm (PH1048-1UA-PW)
- Berner Air Curtains and Accessories