Shop All Air Curtains and Accessories
Berner
High Velocity Air Curtain, 111 In. W
Mfr # IDC14-3108AA-G
Zoro # G9856935
product price: $2,817.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$2,817.99
Free 30-Day Returns
Key Features
- Width 111 in
- Phase 1
- Max. Mounting Height 14 ft
- Air Curtain Finish Powder Coated
- Number of Motors 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berner
- MFR # IDC14-3108AA-G
- Zoro # G9856935
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 111 in |
Max. Mounting Height | 14 ft |
Height | 15 in |
Air Curtain Max. Door Width | 9 ft |
Depth | 18 in |
Overall Width | 111 in |
Overall Depth | 18 in |
Overall Height | 15 in |
Max. Mounting Height Environment/Insect | 14 ft / 12 ft |
Power Cord Length | Not Available |
Mounting Height for Temperature Control | 14 ft |
Mounting Height for Insect Control | 12 ft |
Nozzle Width | 108 in |
Mounting Hole Diameter | 1/2 in |
Overall Dimensions | 15 in H x 111 in W x 18 in D |
For Frame Opening Width | 9 ft |
Description
Unhtd 15 In.H 111 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 9 ft, Mounting Height for Temperature Control 14 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 111 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 7,567 fpm, Mounting Height for Insect Control 12 ft, Maximum Air Volume 7,188 cfm, Nameplate Voltage 120V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 71 dBA, Housing Color Gray, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS FURNACE CO. Williams Replacement Front Cover 4915 For Monterey SRO Models (4915)
- HEIL QUAKER /ICP 1190383 Flame Sensor Replaces (1190383)
- AIR HANDLER 40 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRX4)
- HONEYWELL Damper Linkage (Q605D1069)
- BERNER Air Curtain, 14 In. H, 45 In. W, 13 In. D (SHD07-1042AC-P-G)
- BERNER Drive Through Window Air Curtain (DTU03-1018AA)
- BERNER High Velocity Air Curtain, 3024 cfm (IDC12-2072ABJ-G)
- BERNER Drive Through Window Air Curtain, 7 In. H (DTU03-2026AA)
- BERNER Heated Air Curtain, 14-3/4 In. H, 39 In. W (CHD10-1036EZ-100-3X-G)
- BERNER Heated Air Curtain, 7.5kW, 240V, 1005 cfm (CLC08-1036EJ-075-G)
- MARS AIR SYSTEMS Mars 48in Low Profile Unheated LoPro Series 2 Air Curtain 115/1/60 Obsidian Black (LPV248-1UA-OB)
- Berner Air Curtains and Accessories