Shop All Air Curtains and Accessories
Berner
Heated Air Curtain, 39 In. W, 14 In. H
Mfr # CHD10-1036EX-100-3X-G
Zoro # G2556057
product price: $1,908.99
/ea
Free Shipping & Returns
$1,908.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 39 in
- Phase 3
- Max. Mounting Height 10 ft
- Number of Motors 1
- Height 14 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berner
- MFR # CHD10-1036EX-100-3X-G
- Zoro # G2556057
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 39 in |
Max. Mounting Height | 10 ft |
Height | 14 3/4 in |
Air Curtain Max. Door Width | 3 ft |
Depth | 14 1/4 in |
Overall Width | 39 in |
Overall Height | 14 in |
Overall Depth | 15 in |
Max. Mounting Height Environment/Insect | 10 ft / 8 ft |
Overall Dimensions W x H x D | 39 in x 14 in x 15 in |
Mounting Height for Insect Control | 8 ft |
For Frame Opening Width | 3 ft |
Nozzle Width | 36 in |
Mounting Hole Diameter | 3/4 in |
Power Cord Length | Not Available |
Mounting Height for Temperature Control | 10 ft |
Description
Heated 14 In.H 39 In.W 15 In.D Alumin Air Curtain, For Frame Opening Width 3 ft, Mounting Height for Temperature Control 10 ft, Overall Depth 15 in, Overall Height 14 in, Overall Width 39 in, Profile Type Standard Profile, Heated/Not Heated Heated, Maximum Air Velocity 3,284 fpm, Mounting Height for Insect Control 8 ft, Maximum Air Volume 1,687 cfm, Nameplate Voltage 208V AC, Air Temperature Rise 18 Degrees F, Sound Level @ 10 ft 66 dBA, Housing Color White, Phase 3, Housing Material Aluminum
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8371060025)
- REZNOR Fan Motor (196243)
- ALL-FILTERS 10 in. x 24 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (10241.8 12PK)
- GATES Straight Hose Hvac Heater Hos, 28417 (28417)
- BERNER Low Profile Heated Air Curtain, 6ft., 208V (CLC08-1072EX-150-G)
- BERNER Air Curtain, 14 In. H, 39 In. W, 13 In. D (SHD07-1036AC-P-G)
- BERNER High Velocity Air Curtain, 3024 cfm (IDC12-2072ABJ-G)
- BERNER Heated Air Curtain, 14 In. H, 75 In. W (CHD10-2072EX-160-3X-G)
- BERNER Air Curtain, 16 ft., 12,040 cfm (IDC14-5192AXY-G)
- BERNER Low Profile Air Curtain, 8-1/4 In. H (SLC07-1072AC-G)
- MARS Heated Low Profile Air Curtain, 60 In (LPV260-1EBF-OB)
- Berner Air Curtains and Accessories