Shop All Air Curtains and Accessories
Berner
Heated Air Curtain, 14 In. H, 75 In. W
Mfr # CHD10-2072EX-160-3X-G
Zoro # G7524824
product price: $2,817.99
/ea
Free Shipping & Returns
$2,817.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 75 in
- Phase 3
- Max. Mounting Height 10 ft
- Number of Motors 2
- Height 14 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berner
- MFR # CHD10-2072EX-160-3X-G
- Zoro # G7524824
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 75 in |
Max. Mounting Height | 10 ft |
Height | 14 3/4 in |
Air Curtain Max. Door Width | 6 ft |
Depth | 14 1/4 in |
Overall Height | 14 in |
Overall Depth | 15 in |
Overall Width | 75 in |
Max. Mounting Height Environment/Insect | 10 ft / 8 ft |
Mounting Height for Insect Control | 8 ft |
Mounting Height for Temperature Control | 10 ft |
Mounting Hole Diameter | 3/4 in |
Power Cord Length | Not Available |
Nozzle Width | 72 in |
For Frame Opening Width | 6 ft |
Overall Dimensions W x H x D | 75 in x 14 in x 15 in |
Description
Heated 14 In.H 75 In.W 15 In.D Alumin Air Curtain, For Frame Opening Width 6 ft, Mounting Height for Temperature Control 10 ft, Overall Depth 15 in, Overall Height 14 in, Overall Width 75 in, Profile Type Standard Profile, Heated/Not Heated Heated, Maximum Air Velocity 3,284 fpm, Mounting Height for Insect Control 8 ft, Maximum Air Volume 3,374 cfm, Nameplate Voltage 208V AC, Air Temperature Rise 14 Degrees F, Sound Level @ 10 ft 69 dBA, Housing Color White, Phase 3, Housing Material Aluminum
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATCO 14" x 25 ft. Insulated Flexible Duct, R 6.0 (17602514)
- ARMSTRONG 69M32 460V Blower-Comb Air (69M32)
- ESSICK AIR Humidifier Wick Filter (1045)
- NORDFAB Round Duct Reducer, 16 in x 12 in Duct Dia, Galvanized Steel, 20 ga GA, 10" L (8040025946)
- BERNER Heated Air Curtain, 8kW, 208V, 1812 cfm (CHD10-1036EB-080-3X-G)
- BERNER Low Profile Heated Air Curtain, 6ft., 208V (CLC08-1072EX-150-G)
- BERNER High Velocity Air Curtain, 15 In. H (IDC12-3144AA-G)
- BERNER Air Curtain, 14 In. H, 45 In. W, 13 In. D (SHD07-1042AC-P-G)
- BERNER Low Profile Air Curtain, 8 In. D (SLC07-1036AC-G)
- BERNER Heated Air Curtain, 7.5kW, 240V, 1005 cfm (CLC08-1036EJ-075-G)
- MARS Air Curtain, Low Profile, 6 Ft (LPV272-1UU-OB)
- Berner Air Curtains and Accessories