Shop All Air Curtains and Accessories
Berner
Heated Air Curtain, 14 In. H, 51 In. W
Mfr # CHD10-1048EX-100-3X-G
Zoro # G1155086
product price: $1,941.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,941.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 51 in
- Phase 3
- Max. Mounting Height 10 ft
- Number of Motors 1
- Height 14 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berner
- MFR # CHD10-1048EX-100-3X-G
- Zoro # G1155086
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 51 in |
Max. Mounting Height | 10 ft |
Height | 14 3/4 in |
Air Curtain Max. Door Width | 4 ft |
Depth | 14 1/4 in |
Overall Width | 51 in |
Overall Height | 14 in |
Overall Depth | 15 in |
Mounting Height for Insect Control | 8 ft |
Power Cord Length | Not Available |
Overall Dimensions W x H x D | 51 in x 14 in x 15 in |
Mounting Hole Diameter | 3/4 in |
Mounting Height for Temperature Control | 10 ft |
For Frame Opening Width | 4 ft |
Nozzle Width | 48 in |
Max. Mounting Height Environment/Insect | 10 ft / 8 ft |
Description
Heated 14 In.H 51 In.W 15 In.D Alumin Air Curtain, For Frame Opening Width 4 ft, Mounting Height for Temperature Control 10 ft, Overall Depth 15 in, Overall Height 14 in, Overall Width 51 in, Profile Type Standard Profile, Heated/Not Heated Heated, Maximum Air Velocity 3,614 fpm, Mounting Height for Insect Control 8 ft, Maximum Air Volume 1,718 cfm, Nameplate Voltage 208V AC, Air Temperature Rise 18 Degrees F, Sound Level @ 10 ft 66 dBA, Housing Color White, Phase 3, Housing Material Aluminum
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Ceiling Mounted Heater (EFF4004)
- WHITE-RODGERS Thermostat, 1 H 1 C, Battery, 24VAC (01F78 144S1)
- DYNABRADE HEPA Cartridge Filter (64684)
- AAF FLANDERS 16x25x2 Pleated Air Filter, MERV 8 (80055.021625)
- BERNER Heated Air Curtain, 7.5kW, 240V, 1005 cfm (CLC08-1036EJ-075-G)
- BERNER Low Profile Air Curtain, 8 In. D, 1360 cfm (SLC07-1048AC-G)
- BERNER High Velocity Air Curtain, Open Dripproof (IDC14-3144AZ-G)
- BERNER Air Curtain, 14 In. H, 51 In. W, 13 In. D (SHD07-1048AC-P-G)
- BERNER Drive Through Window Air Curtain, 200 cfm (DTU03-2026EA)
- BERNER Low Profile Heated Air Curtain, 6ft., 208V (CLC08-1072EX-150-G)
- GLOBAL INDUSTRIAL 60W Air Curtain With Remote Control (246610)
- Berner Air Curtains and Accessories