Shop All Air Curtain Parts
Berner
Electric Heating Element
Mfr # 11LWA050I-2
Zoro # G9608566
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number ASR2072EZ-150-3X-G
- Product Type Electric Heating Assembly
- Heating Element Material Nickel Chromium
- Nameplate Voltage 575V AC
- Compatible with Manufacturer Model Number ASR2072EZ-150-3X-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berner
- MFR # 11LWA050I-2
- Zoro # G9608566
- Country of Origin United States
- Category Air Curtain Parts
Details
Item | Heater Assembly |
For Use With Mfr. Model Number | ASR2072EZ-150-3X-G |
Product Type | Electric Heating Assembly |
Heating Element Material | Nickel Chromium |
Nameplate Voltage | 575V AC |
Compatible with Manufacturer Model Number | ASR2072EZ-150-3X-G |
Compatible with Manufacturer Model Number [NEW] | ASR2072EZ-150-3X-G |
Compatible Grainger Part Number | 6JGF2 |
Compatible with Manufacturer Part Number | ASR2072EZ-150-3X-G |
Compatible Manufacturer Part Number | ASR2072EZ-150-3X-G |
Compatible Manufacturer Model Number | ASR2072EZ-150-3X-G |
For Use with Mfr. Model Number | ASR2072EZ-150-3X-G |
Description
Heater Assembly, Product Type Electric Heating Assembly, Compatible with Grainger Part Number 6JGF2, Heating Element Material Nickel Chromium, Nameplate Voltage 575V AC, Compatible with Manufacturer Model Number ASR2072EZ-150-3X-G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 21" Tubeaxial Fan, 230VAC (166004A)
- YORK SOURCE1 Whl Blw 11X11 Cw 12 Bore (S1-02638510000)
- TEMPCO Tempco Immersion Tank Heater, 6000W 240V 316 Stainless (TAT40005)
- ACCUMULAIR Pleated Air Filter, 18" x 18" x 1", 4 Pack (FB18X18_4)
- BERNER Motor, 460V, 1/2 HP (011F2048F4X18Z-A)
- BERNER Motor, 1 HP, 120V (01001048F2X18A)
- BERNER Motor, 1 HP, 208-230V (01001048F2X18B)
- BERNER Blower Wheel w/Housing (29B712S058G-L)
- BERNER Electric Heating Element (11LWA050D)
- BERNER Left Blower Wheel, 14 in. L (29T450S012A-L14)
- DAYTON Wheel, Left Blower Cage (ABW79L)
- Berner Air Curtain Parts