Shop All Air Curtains and Accessories
Berner
Drive Through Window Air Curtain, 200 cfm
Mfr # DTU03-2026EA
Zoro # G0591674
product price: $928.99
/ea
Free Shipping & Returns
$928.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 25 1/4 in
- Phase 1
- Max. Mounting Height 3 ft
- Air Curtain Finish Powder Coated
- Number of Motors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berner
- MFR # DTU03-2026EA
- Zoro # G0591674
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 25 1/4 in |
Max. Mounting Height | 3 ft |
Height | 7 in |
Air Curtain Max. Door Width | 2 ft |
Depth | 7 3/4 in |
Overall Height | 7 in |
Overall Depth | 7 3/4 in |
Overall Width | 28 1/8 in |
Mounting Height for Temperature Control | 3 ft |
Power Cord Length | 6 ft |
Nozzle Width | 24 1/2 in |
Mounting Hole Diameter | Not Available |
For Frame Opening Width | 2 ft |
Mounting Height for Insect Control | 5 ft |
Overall Dimensions W x H x D | 28 1/8 in x 7 in x 7 3/4 in |
Description
Heated 7 In.H 28.2 In.W 8 In.D Alumin Air Curtain, For Frame Opening Width 2 ft, Mounting Height for Temperature Control 3 ft, Overall Depth 7 3/4 in, Overall Height 7 in, Overall Width 28 1/8 in, Profile Type Drive Thru, Heated/Not Heated Heated, Maximum Air Velocity 2,800 fpm, Mounting Height for Insect Control 5 ft, Maximum Air Volume 200 cfm, Nameplate Voltage 120V AC, Air Temperature Rise 27 Degrees F, Sound Level @ 10 ft 52 dBA, Housing Color Silver, Phase 1, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS 14x14x1Pleat Air Filter (84858.011414)
- EMERSON FLOW CONTROLS Drier, 3/8"Odf Filter Drier, Ek-083S (047608)
- BELL & GOSSETT Capacitor (M28196)
- TPI COMMERCIAL Floor Fan, 20", 120V Black Steel Base 1/5H (CF-20)
- BERNER Low Profile Heated Air Curtain, 6ft., 460V (CLC08-1072EZ-150-G)
- BERNER Low Profile Heated Air Curtain, 3ft., 208V (CLC08-1036EX-100-G)
- BERNER Air Curtain, 16 ft., 12,040 cfm (IDC14-5192AXY-G)
- BERNER Drive Through Window Air Curtain, 7 In. H (DTU03-2026AA)
- BERNER High Velocity Air Curtain, 3024 cfm (IDC12-2072ABJ-G)
- BERNER Air Curtain, 14 In. H, 45 In. W, 13 In. D (SHD07-1042AC-P-G)
- DAYTON Air Curtain Blower, 4850 FPM (6E819)
- Berner Air Curtains and Accessories