Shop All Air Curtain Parts
Berner
Blower Wheel, 20", Right
Mfr # 29T450S012A-R20
Zoro # G9608645
original price:
$171.60
5% off
new price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number KZN1042AC-G, KZN1048AC-G
- Product Type Blower Wheel
- Overall Width 4 1/2 in
- Overall Length 20 in
- Blade Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berner
- MFR # 29T450S012A-R20
- Zoro # G9608645
- Country of Origin Israel
- Category Air Curtain Parts
Dimensions
Overall Width | 4 1/2 in |
Overall Length | 20 in |
Overall Height | 4 1/2 in |
Details
Item | Blower Wheel |
For Use With Mfr. Model Number | KZN1042AC-G, KZN1048AC-G |
Product Type | Blower Wheel |
Blade Material | Aluminum |
Compatible with Manufacturer Model Number | KZN1042AC-G, KZN1048AC-G |
Compatible Manufacturer Part Number | KZN1042AC-G, KZN1048AC-G |
Compatible with Manufacturer Model Number [NEW] | KZN1042AC-G, KZN1048AC-G |
Compatible with Manufacturer Part Number | KZN1042AC-G, KZN1048AC-G |
Compatible Grainger Part Number | 6JGF8, 6JGF9 |
Compatible Manufacturer Model Number | KZN1042AC-G, KZN1048AC-G |
For Use with Mfr. Model Number | KZN1042AC-G, KZN1048AC-G |
Description
Blower Wheel, Product Type Blower Wheel, Compatible with Grainger Part Number 6JGF8, 6JGF9, Overall Height 4 1/2 in, Overall Width 4 1/2 in, Overall Length 20 in, Blade Material Aluminum, Compatible with Manufacturer Model Number KZN1042AC-G, KZN1048AC-G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR161222F2GA)
- SUPCO Defrost Timer, 220V (EDT21)
- DAYTON Tank Top Portable Gas Heater, LP, 9000 to 30,000 BtuH, 17 1/4 in Wx (5RCC1)
- KING ELECTRIC Srp Self-Regulating Pre-Assembled Cable 6 Ft 120V 36W (SRP126-6)
- BERNER Electric Heating Element (11LWA050H)
- BERNER Motor, 1 HP, 120V (01001048F2X18A)
- BERNER Blower Wheel w/Housing (29B631S012G-L)
- BERNER Motor, 120/208,230V, 3/4 HP (013F4048F1X18C)
- BERNER Right Blower Wheel, 33 in. L (29T450S012A-R33)
- BERNER Electric Heating Element (11LWA050I-2)
- DAYTON Grill, Cabinet Intake (CG25)
- Berner Air Curtain Parts