Shop All Air Curtain Parts
Berner
Blower Wheel, 20", Left
Mfr # 29T450S012A-L20
Zoro # G9608636
original price:
$170.65
5% off
new price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number KZN1042AC-G, KZN1048AC-G
- Product Type Blower Wheel
- Overall Length 20 in
- Blade Material Aluminum
- Overall Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berner
- MFR # 29T450S012A-L20
- Zoro # G9608636
- Country of Origin Israel
- Category Air Curtain Parts
Dimensions
Overall Length | 20 in |
Overall Width | 4 1/2 in |
Overall Height | 4 1/2 in |
Details
Item | Blower Wheel |
For Use With Mfr. Model Number | KZN1042AC-G, KZN1048AC-G |
Product Type | Blower Wheel |
Blade Material | Aluminum |
Compatible with Manufacturer Model Number | KZN1042AC-G, KZN1048AC-G |
Compatible with Manufacturer Model Number [NEW] | KZN1042AC-G, KZN1048AC-G |
Compatible Grainger Part Number | 6JGF8, 6JGF9 |
Compatible Manufacturer Part Number | KZN1042AC-G, KZN1048AC-G |
Compatible with Manufacturer Part Number | KZN1042AC-G, KZN1048AC-G |
Compatible Manufacturer Model Number | KZN1042AC-G, KZN1048AC-G |
For Use with Mfr. Model Number | KZN1042AC-G, KZN1048AC-G |
Description
Blower Wheel, Product Type Blower Wheel, Compatible with Grainger Part Number 6JGF8, 6JGF9, Overall Height 4 1/2 in, Overall Width 4 1/2 in, Overall Length 20 in, Blade Material Aluminum, Compatible with Manufacturer Model Number KZN1042AC-G, KZN1048AC-G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Draft Inducer Assembly, 115V (S1-024-35329-000)
- BEVERAGE-AIR Door Gasket, 21-1/2" x 31-1/2" (703-587C)
- LENNOX Blower Motor, 1/3hp, 1075rpm, 115V, 1ph 4spd (60L21)
- LAMBRO Hood Vent Louver Plst 4In Brn (2677B)
- BERNER Motor, 120/208,230V, 3/4 HP (013F4048F1X18C)
- BERNER Left Blower Wheel, 33 in. L (29T450S012A-L33)
- BERNER Electric Heating Element (11LWA050H)
- BERNER Motor, 1 HP, 208-230V (01001048F2X18B)
- BERNER Electric Heating Element (11LWA050D)
- BERNER Left Blower Wheel, 14 in. L (29T450S012A-L14)
- DAYTON Right Heater Coil (DAPHE6RP)
- Berner Air Curtain Parts