Shop All Air Curtains and Accessories
Berner
Air Curtain, 97 in Overall W.
Mfr # PE06-C-2096AA-R-G
Zoro # G310901759
product price: $2,611.99
/ea
Free Shipping & Returns
$2,611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Number of Motors 2
- Number of Speeds Variable
- Overall Width 97 in
- Motor Type Variable Speed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berner
- MFR # PE06-C-2096AA-R-G
- Zoro # G310901759
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Overall Width | 97 in |
Overall Height | 8 1/2 in |
Overall Depth | 8 1/2 in |
For Frame Opening Width | 8 ft |
Nozzle Width | 95 1/2 in |
Mounting Hole Diameter | 1/4 in |
Mounting Height for Insect Control | 6 ft |
Mounting Height for Temperature Control | 6 ft |
Description
Air Curtain, For Frame Opening Width 8 ft, Mounting Height for Temperature Control 6 ft, Overall Depth 8 1/2 in, Overall Height 8 1/2 in, Overall Width 97 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,511 fpm, Mounting Height for Insect Control 6 ft, Maximum Air Volume 2,380 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 57 dBA, Housing Color White, Phase 1, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Line Volt Mechanical Tstat, Open on Rise, 60 Degrees to 250 Degrees F (N15/3015-2)
- UNIWELD Barrier Hose, 6", Blue (H06SMBB)
- TEMPCO Heater, 240V, 21 In. L, 1200 Deg F (CSF00025)
- CLEVELAND CONTROLS Pressure Sensing Switch, 1-1/2" D (NS2000031)
- BERNER Low Profile Heated Air Curtain, 3ft., 208V (CLC08-1036EX-100-G)
- BERNER Heated Air Curtain, 7.5kW, 240V, 1005 cfm (CLC08-1036EJ-075-G)
- BERNER Low Profile Heated Air Curtain, 6ft., 208V (CLC08-1072EX-150-G)
- BERNER Drive Through Window Air Curtain, 135 cfm (DTU03-1018EA)
- BERNER Air Curtain, 14 In. H, 75 In. W, 13 In. D (SHD07-2072AC-P-G)
- BERNER High Velocity Air Curtain, Open Dripproof (IDC14-3144AZ-G)
- MARS Air Curtain, Low Profile, 2 Ft. (LPV225-1UA-OB)
- Berner Air Curtains and Accessories