Shop All Air Curtains and Accessories
Berner
Air Curtain, 59-1/2 in Overall W.
Mfr # PE06-C-1060AA-R-G
Zoro # G110901768
product price: $1,362.99
/ea
Free Shipping & Returns
$1,362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Number of Motors 1
- Overall Height 8 1/2 in
- Number of Speeds Variable
- Overall Depth 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berner
- MFR # PE06-C-1060AA-R-G
- Zoro # G110901768
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Overall Height | 8 1/2 in |
Overall Depth | 8 1/2 in |
Overall Width | 59 1/2 in |
For Frame Opening Width | 5 ft |
Mounting Height for Insect Control | 6 ft |
Nozzle Width | 58 1/8 in |
Mounting Hole Diameter | 1/4 in |
Mounting Height for Temperature Control | 6 ft |
Description
Air Curtain, For Frame Opening Width 5 ft, Mounting Height for Temperature Control 6 ft, Overall Depth 8 1/2 in, Overall Height 8 1/2 in, Overall Width 59 1/2 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,512 fpm, Mounting Height for Insect Control 6 ft, Maximum Air Volume 1,449 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 54 dBA, Housing Color White, Phase 1, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBINAIR Brass Manifold Hose Kit (45111)
- WATTS Backflow Check Valve, 60 psi, 2200000 Btu (0382870)
- DAYTON Exhaust Ventilator, 2 hp, 30 in Blade Dia., 230V AC/460V AC, Belt Drive (7A427)
- DAYTON Portable Heating Thermostat, Open on Rise, 35 Degrees to 95 Degrees F (2NNT5)
- BERNER High Velocity Air Curtain (IDC12-3144ABJ-G)
- BERNER Low Profile Heated Air Curtain, 6ft., 208V (CLC08-1072EX-150-G)
- BERNER Low Profile Heated Air Curtain, 3ft., 208V (CLC08-1036EX-100-G)
- BERNER Low Profile Heated Air Curtain, 6ft., 460V (CLC08-1072EZ-150-G)
- BERNER Air Curtain, 14 In. H, 39 In. W, 13 In. D (SHD07-1036AC-P-G)
- BERNER High Velocity Air Curtain, 3024 cfm (IDC12-2072ABJ-G)
- GLOBAL INDUSTRIAL 36W Air Curtain With Remote Control (246608)
- Berner Air Curtains and Accessories