Shop All Air Curtains and Accessories
Berner
Air Curtain, 48 in Overall W.
Mfr # PE06-C-1048AA-R-G
Zoro # G710901670
product price: $1,290.99
/ea
Free Shipping & Returns
$1,290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Number of Motors 1
- Control Type Rheostat Switch
- Overall Width 48 in
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berner
- MFR # PE06-C-1048AA-R-G
- Zoro # G710901670
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Overall Width | 48 in |
Overall Height | 8 1/2 in |
Overall Depth | 8 1/2 in |
Nozzle Width | 46 5/8 in |
Mounting Height for Insect Control | 6 ft |
Mounting Hole Diameter | 1/4 in |
For Frame Opening Width | 4 ft |
Mounting Height for Temperature Control | 6 ft |
Description
Air Curtain, For Frame Opening Width 4 ft, Mounting Height for Temperature Control 6 ft, Overall Depth 8 1/2 in, Overall Height 8 1/2 in, Overall Width 48 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,548 fpm, Mounting Height for Insect Control 6 ft, Maximum Air Volume 1,190 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 54 dBA, Housing Color White, Phase 1, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS COMFORT PRODUCTS Enclosed Front Room Heater, LP, 65k BTU (6501921A)
- SUNSTAR HEATING PRODUCTS SunStar 6" Combustion Air Cap For Infrared Tube Heaters (41000000)
- BERNER Motor, 1 HP, 120V (01001048F2X18A)
- JOHNSON CONTROLS Maintenance Kit, Leak Detector (RLD-H10-602R)
- BERNER Heated Air Curtain, 7.5kW, 240V, 1005 cfm (CLC08-1036EJ-075-G)
- BERNER Heated Air Curtain, 14 In. H, 75 In. W (CHD10-2072EX-160-3X-G)
- BERNER Low Profile Air Curtain, 8 In. D, 1360 cfm (SLC07-1048AC-G)
- BERNER Drive Through Window Air Curtain, 135 cfm (DTU03-1018EA)
- BERNER High Velocity Air Curtain, 87 In. W (IDC12-2084AA-G)
- BERNER High Velocity Air Curtain, 3024 cfm (IDC12-2072ABJ-G)
- MARS Air Curtain, Multipurpose, 48 In (STD248-1UA-OB)
- Berner Air Curtains and Accessories