Shop All Air Curtains and Accessories
Berner
Air Curtain, 42 in Overall W.
Mfr # PE06-C-1042AA-R-G
Zoro # G510901740
product price: $1,219.99
/ea
Free Shipping & Returns
$1,219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Number of Motors 1
- Housing Material Steel
- Number of Speeds Variable
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berner
- MFR # PE06-C-1042AA-R-G
- Zoro # G510901740
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Overall Width | 42 in |
Overall Height | 8 1/2 in |
Overall Depth | 8 1/2 in |
For Frame Opening Width | 3 1/2 ft |
Mounting Height for Insect Control | 6 ft |
Mounting Hole Diameter | 1/4 in |
Nozzle Width | 40 5/8 in |
Mounting Height for Temperature Control | 6 ft |
Description
Air Curtain, For Frame Opening Width 3 1/2 ft, Mounting Height for Temperature Control 6 ft, Overall Depth 8 1/2 in, Overall Height 8 1/2 in, Overall Width 42 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,552 fpm, Mounting Height for Insect Control 6 ft, Maximum Air Volume 1,040 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 54 dBA, Housing Color White, Phase 1, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL Ts144C Discharge Air Sensor (TS144C)
- JB INDUSTRIES Rapid Evacuation Kit, 3/8" Connection Sz (VL-100)
- PRICE 6 in Square Square Plaque Ceiling Diffuser, White (SPD-GR000037)
- ZORO SELECT Sidewall/Ceiling Register, 7.75 X 7.75, White, Steel (4MJH1)
- BERNER Heated Air Curtain, 14 In. H, 75 In. W (CHD10-2072EX-160-3X-G)
- BERNER Heated Air Curtain, 75 In. W, 14-3/4 In. H (CHD10-2072EZ-160-3X-G)
- BERNER Low Profile Heated Air Curtain, 3ft., 208V (CLC08-1036EX-100-G)
- BERNER Drive Through Window Air Curtain (DTU03-1018AA)
- BERNER High Velocity Air Curtain, 87 In. W (IDC12-2084AA-G)
- BERNER Low Profile Air Curtain, 8-1/4 In. H (SLC07-1072AC-G)
- MARS Air Curtain NSF Certified 36IN (N236-1UH-OB)
- Berner Air Curtains and Accessories