Shop All Air Curtains and Accessories
Berner
Air Curtain, 16 ft., 7631 cfm
Mfr # IDC12-5192AZ-G
Zoro # G2220605
product price: $6,590.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$6,590.99
Free 30-Day Returns
Key Features
- Width 195 in
- Phase 3
- Max. Mounting Height 12 ft
- Air Curtain Finish Aluminized
- Number of Motors 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berner
- MFR # IDC12-5192AZ-G
- Zoro # G2220605
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 195 in |
Max. Mounting Height | 12 ft |
Height | 15 in |
Air Curtain Max. Door Width | 16 ft |
Depth | 18 in |
Overall Width | 195 in |
Overall Height | 15 in |
Overall Depth | 18 in |
Nozzle Width | 192 in |
Max. Mounting Height Environment/Insect | 12 ft / 10 ft |
Mounting Height for Insect Control | 10 ft |
Overall Dimensions | 15 in H x 195 in W x 18 in D |
Power Cord Length | Not Available |
Mounting Hole Diameter | 1/2 in |
For Frame Opening Width | 16 ft |
Mounting Height for Temperature Control | 12 ft |
Description
Unhtd 15 In.H 195 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 16 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 195 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 5,292 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 7,631 cfm, Nameplate Voltage 480V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 70 dBA, Housing Color Gray, Phase 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straighthandle Tap (CCT1060-14)
- JMF Inv Fl Male Con 5/16X1/8 (4367751)
- ILC FILTER 12X24X1 MERV 13 MPR 22002400 24 PIECES ACTUAL SIZE 115 X 235 X 075 MADE IN T (WY-0GES-5)
- HI-TECH DURAVENT Ducting Hose, 4 In x 25 ft, Vinyl/Laminate (0604-0400-0001)
- BERNER Low Profile Air Curtain, 8 In. D (SLC07-1036AC-G)
- BERNER Air Curtain, 14 In. H, 75 In. W, 13 In. D (SHD07-2072AC-P-G)
- BERNER Drive Through Window Air Curtain (DTU03-1018AA)
- BERNER Low Profile Heated Air Curtain, 4ft., 208V (CLC08-1048EX-108-G)
- BERNER Heated Air Curtain, 7.5kW, 240V, 1005 cfm (CLC08-1036EJ-075-G)
- BERNER High Velocity Air Curtain (IDC12-3144ABJ-G)
- MARS Standard Series 2 Air Curtain 48IN (STD248-1UG-OB)
- Berner Air Curtains and Accessories