Shop All Air Curtains and Accessories
Berner
Air Curtain, 16 ft., 6376 cfm
Mfr # IDC12-4192AZ-G
Zoro # G2220611
product price: $5,827.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$5,827.99
Free 30-Day Returns
Key Features
- Width 195 in
- Phase 3
- Max. Mounting Height 12 ft
- Air Curtain Finish Aluminized
- Number of Motors 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berner
- MFR # IDC12-4192AZ-G
- Zoro # G2220611
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 195 in |
Max. Mounting Height | 12 ft |
Height | 15 in |
Air Curtain Max. Door Width | 16 ft |
Depth | 18 in |
Overall Depth | 18 in |
Overall Height | 15 in |
Overall Width | 195 in |
Overall Dimensions | 15 in H x 195 in W x 18 in D |
Mounting Hole Diameter | 1/2 in |
Mounting Height for Insect Control | 10 ft |
Power Cord Length | Not Available |
Mounting Height for Temperature Control | 12 ft |
Nozzle Width | 192 in |
Max. Mounting Height Environment/Insect | 12 ft / 10 ft |
For Frame Opening Width | 16 ft |
Description
Unhtd 15 In.H 195 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 16 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 195 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 5,292 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 6,376 cfm, Nameplate Voltage 480V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 69 dBA, Housing Color Gray, Phase 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Refrigeration Lubricant, Liquid, 4 oz (4057-56)
- LORELL USB-powered Personal Fan (LLR18474)
- DAYTON Rectangular Fire Damper, 5-3/4x9-3/4 In. (2TGE8)
- TEMPCO Swaged Cartridge Heater, 170W/sq. In. (HDC00453)
- BERNER Drive Through Window Air Curtain, 200 cfm (DTU03-2026EA)
- BERNER Heated Air Curtain, 8kW, 208V, 2010 cfm (CLC08-1072EB-080-G)
- BERNER Drive Through Window Air Curtain, 135 cfm (DTU03-1018EA)
- BERNER High Velocity Air Curtain, 3024 cfm (IDC12-2072ABJ-G)
- BERNER Low Profile Air Curtain, 8 In. D, 1360 cfm (SLC07-1048AC-G)
- BERNER High Velocity Air Curtain, 4782 cfm (IDC12-3144AZ-G)
- MARS Air Curtain NSF Certified 25IN (LPN225-1UD-OB)
- Berner Air Curtains and Accessories