Shop All Air Curtains and Accessories
Berner
Air Curtain, 16 ft., 12,040 cfm
Mfr # IDC14-5192AXY-G
Zoro # G2220541
product price: $6,634.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$6,634.99
Free 30-Day Returns
Key Features
- Width 195 in
- Phase 3
- Max. Mounting Height 14 ft
- Air Curtain Finish Aluminized
- Number of Motors 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berner
- MFR # IDC14-5192AXY-G
- Zoro # G2220541
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 195 in |
Max. Mounting Height | 14 ft |
Height | 15 in |
Air Curtain Max. Door Width | 16 ft |
Depth | 18 in |
Overall Depth | 18 in |
Overall Width | 195 in |
Overall Height | 15 in |
Max. Mounting Height Environment/Insect | 14 ft / 12 ft |
Overall Dimensions | 15 in H x 195 in W x 18 in D |
Mounting Height for Temperature Control | 14 ft |
Mounting Hole Diameter | 1/2 in |
Nozzle Width | 192 in |
For Frame Opening Width | 16 ft |
Mounting Height for Insect Control | 12 ft |
Power Cord Length | Not Available |
Description
Unhtd 15 In.H 195 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 16 ft, Mounting Height for Temperature Control 14 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 195 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 7,175 fpm, Mounting Height for Insect Control 12 ft, Maximum Air Volume 12,040 cfm, Nameplate Voltage 208/240V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 73 dBA, Housing Color Gray, Phase 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM Round Snap Lock Pipe, 8 in Duct Dia, Galvanized Steel, 26 GA, 60" L (GR60SPBGP8GA26)
- YORK Oil Heater (025-29119-000)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (IB00-2-150G)
- SOLAIRA Occupancy Sensor, 240V (SMRTVTEM-R)
- BERNER Low Profile Air Curtain, 8 In. D (SLC07-1036AC-G)
- BERNER Heated Air Curtain, 7.5kW, 240V, 1005 cfm (CLC08-1036EJ-075-G)
- BERNER Low Profile Air Curtain, 8-1/4 In. H (SLC07-1072AC-G)
- BERNER Low Profile Heated Air Curtain, 6ft., 208V (CLC08-1072EX-150-G)
- BERNER Drive Through Window Air Curtain, 135 cfm (DTU03-1018EA)
- BERNER Air Curtain, 14 In. H, 51 In. W, 13 In. D (SHD07-1048AC-P-G)
- BERNER Heated Air Curtain, 14 In. H, 75 In. W (CHD10-2072EX-160-3X-G)
- Berner Air Curtains and Accessories