Shop All Air Curtains and Accessories
Berner
Air Curtain, 15 ft., 11,980 cfm
Mfr # IDC14-5180AZ-G
Zoro # G2220508
product price: $7,940.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$7,940.99
Free 30-Day Returns
Key Features
- Width 183 in
- Phase 3
- Max. Mounting Height 14 ft
- Air Curtain Finish Aluminized
- Number of Motors 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berner
- MFR # IDC14-5180AZ-G
- Zoro # G2220508
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 183 in |
Max. Mounting Height | 14 ft |
Height | 15 in |
Air Curtain Max. Door Width | 15 ft |
Depth | 18 in |
Overall Height | 15 in |
Overall Width | 183 in |
Overall Depth | 18 in |
Mounting Hole Diameter | 1/2 in |
Max. Mounting Height Environment/Insect | 14 ft / 12 ft |
Mounting Height for Insect Control | 12 ft |
Power Cord Length | Not Available |
Nozzle Width | 180 in |
Mounting Height for Temperature Control | 14 ft |
For Frame Opening Width | 15 ft |
Overall Dimensions | 15 in H x 183 in W x 18 in D |
Description
Unhtd 15 In.H 183 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 15 ft, Mounting Height for Temperature Control 14 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 183 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 7,567 fpm, Mounting Height for Insect Control 12 ft, Maximum Air Volume 11,980 cfm, Nameplate Voltage 480V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 73 dBA, Housing Color Gray, Phase 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Fan Motor, 1.5 HP, 208/230V, PSC, 208-230 VAC 1 Ph 50/60 Hz Volts (43W49)
- DAYTON Axial Fan Kit 3 1/2 in D, 120V AC, 429/496 cfm (786EW5)
- DAYTON Electric Wall/Ceiling Unit Heater, 83 A (804T06)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 180K BTU (BPN412-20 LCA)
- BERNER High Velocity Air Curtain (IDC12-3144ABJ-G)
- BERNER Low Profile Heated Air Curtain, 4ft., 208V (CLC08-1048EX-108-G)
- BERNER Air Curtain, 14 In. H, 51 In. W, 13 In. D (SHD07-1048AC-P-G)
- BERNER Low Profile Air Curtain, 42-7/8 In. W (SLC07-1042AC-G)
- BERNER Air Curtain, 14 In. H, 75 In. W, 13 In. D (SHD07-2072AC-P-G)
- BERNER Low Profile Air Curtain, 8 In. D, 1360 cfm (SLC07-1048AC-G)
- MARS Air Curtain, Multipurpose, 8 Ft. (STD296-2UH-OB)
- Berner Air Curtains and Accessories