Shop All Air Curtains and Accessories
Berner
Air Curtain, 15 ft., 11,980 cfm
Mfr # IDC14-5180AXY-G
Zoro # G2220569
product price: $6,392.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$6,392.99
Free 30-Day Returns
Key Features
- Width 183 in
- Phase 3
- Max. Mounting Height 14 ft
- Air Curtain Finish Aluminized
- Number of Motors 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berner
- MFR # IDC14-5180AXY-G
- Zoro # G2220569
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 183 in |
Max. Mounting Height | 14 ft |
Height | 15 in |
Air Curtain Max. Door Width | 15 ft |
Depth | 18 in |
Overall Height | 15 in |
Overall Depth | 18 in |
Overall Width | 183 in |
Mounting Hole Diameter | 1/2 in |
Mounting Height for Temperature Control | 14 ft |
Mounting Height for Insect Control | 12 ft |
Nozzle Width | 180 in |
For Frame Opening Width | 15 ft |
Power Cord Length | Not Available |
Overall Dimensions | 15 in H x 183 in W x 18 in D |
Max. Mounting Height Environment/Insect | 14 ft / 12 ft |
Description
Unhtd 15 In.H 183 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 15 ft, Mounting Height for Temperature Control 14 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 183 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 7,567 fpm, Mounting Height for Insect Control 12 ft, Maximum Air Volume 11,980 cfm, Nameplate Voltage 208/240V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 73 dBA, Housing Color Gray, Phase 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE COMFORT SYSTEMS Automatic Blower (DRB1)
- WHITE-RODGERS 764-742 1/2" Gas Pilot Safety (764-742)
- ALL-FILTERS 16X20X2 MERV 12 Pleated AC Furnace Air Filter, 4PK (16202.12 4PK)
- DAYTON Cabinet Supply Fan, 48 In, 208-230/460 V (1AJB1)
- BERNER Air Curtain, 14 In. H, 45 In. W, 13 In. D (SHD07-1042AC-P-G)
- BERNER High Velocity Air Curtain, 87 In. W (IDC12-2084AA-G)
- BERNER Air Curtain, 14 In. H, 51 In. W, 13 In. D (SHD07-1048AC-P-G)
- BERNER Drive Through Window Air Curtain (DTU03-1018AA)
- BERNER Air Curtain, 14 In. H, 39 In. W, 13 In. D (SHD07-1036AC-P-G)
- BERNER High Velocity Air Curtain (IDC12-3144ABJ-G)
- MARS Air Curtain, Multipurpose, 7 Ft. (STD284-2UD-OB)
- Berner Air Curtains and Accessories