Shop All Air Curtains and Accessories
Berner
Air Curtain, 14 In. H, 51 In. W, 13 In. D
Mfr # SHD07-1048AC-P-G
Zoro # G1967016
Free Shipping & Returns
$874.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 51 in
- Phase 1
- Max. Mounting Height 7 ft
- Number of Motors 1
- Height 14 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berner
- MFR # SHD07-1048AC-P-G
- Zoro # G1967016
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 51 in |
Max. Mounting Height | 7 ft |
Height | 14 3/4 in |
Air Curtain Max. Door Width | 4 ft |
Depth | 14 1/4 in |
Overall Height | 14 in |
Overall Width | 51 in |
Overall Depth | 15 in |
Mounting Height for Insect Control | 7 ft |
Mounting Hole Diameter | 1/4 in |
For Frame Opening Width | 4 ft |
Mounting Height for Temperature Control | 7 ft |
Max. Mounting Height Environment/Insect | 7 ft |
Power Cord Length | Not Available |
Overall Dimensions W x H x D | 51 in x 14 in x 15 in |
Nozzle Width | 48 in |
Description
Unhtd 14 In.H 51 In.W 15 In.D Alumin Air Curtain, For Frame Opening Width 4 ft, Mounting Height for Temperature Control 7 ft, Overall Depth 15 in, Overall Height 14 in, Overall Width 51 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 3,815 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,882 cfm, Nameplate Voltage 120/208-240V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 67 dBA, Housing Color White, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER Mini Air Scrubber, 13" x 13" x 1.4" Thick Activated Carbon Filter (CF15)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 20x24" (6B800)
- PROMINENCE HOME Calico, 52 in. Ceiling Fan with Light & Remote Control, White (80034-40)
- TEMPCO Strip Heater, 12 In. L, 120V (SHS80401)
- BERNER Low Profile Air Curtain, 8-1/4 In. H (SLC07-1072AC-G)
- BERNER Drive Through Window Air Curtain, 200 cfm (DTU03-2026EA)
- BERNER Air Curtain, 14 In. H, 75 In. W, 13 In. D (SHD07-2072AC-P-G)
- BERNER Air Curtain, 14 In. H, 45 In. W, 13 In. D (SHD07-1042AC-P-G)
- BERNER Heated Air Curtain, 8kW, 208V, 2010 cfm (CLC08-1072EB-080-G)
- BERNER Drive Through Window Air Curtain (DTU03-1018AA)
- MARS Standard Series 2 Air Curtain 72IN (STD272-2UG-OB)
- Berner Air Curtains and Accessories