Shop All Air Curtains and Accessories
Berner
Air Curtain, 14 ft., 6332 cfm
Mfr # IDC12-4168AXY-G
Zoro # G2220709
product price: $5,125.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$5,125.99
Free 30-Day Returns
Key Features
- Width 169 in
- Phase 3
- Max. Mounting Height 12 ft
- Air Curtain Finish Aluminized
- Number of Motors 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berner
- MFR # IDC12-4168AXY-G
- Zoro # G2220709
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 169 in |
Max. Mounting Height | 12 ft |
Height | 15 in |
Air Curtain Max. Door Width | 14 ft |
Depth | 18 in |
Overall Width | 171 in |
Overall Depth | 18 in |
Overall Height | 15 in |
Mounting Hole Diameter | 1/2 in |
Max. Mounting Height Environment/Insect | 12 ft / 10 ft |
Overall Dimensions | 15 in H x 171 in W x 18 in D |
Nozzle Width | 168 in |
Power Cord Length | Not Available |
For Frame Opening Width | 14 ft |
Mounting Height for Insect Control | 10 ft |
Mounting Height for Temperature Control | 12 ft |
Description
Unhtd 15 In.H 171 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 14 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 171 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 5,550 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 6,332 cfm, Nameplate Voltage 208/240V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 69 dBA, Housing Color Gray, Phase 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 50C51-707 Two-Stage Hsi (50C51-707)
- PLASTEC Plastec Blower, Forward Curve, 7 7/8 in (P20SS6P025)
- REVCOR Blade, Fan, 20 In, 1/2 HP (4C896)
- BARNES & JONES Cage Unit (2947)
- BERNER Low Profile Heated Air Curtain, 4ft., 208V (CLC08-1048EX-108-G)
- BERNER Heated Air Curtain, 8kW, 208V, 1812 cfm (CHD10-1036EB-080-3X-G)
- BERNER Air Curtain, 16 ft., 12,040 cfm (IDC14-5192AXY-G)
- BERNER Drive Through Window Air Curtain, 135 cfm (DTU03-1018EA)
- BERNER Air Curtain, 14 In. H, 39 In. W, 13 In. D (SHD07-1036AC-P-G)
- BERNER High Velocity Air Curtain, 4782 cfm (IDC12-3144AZ-G)
- VTS AMERICA INC Mounting Brackets For Global Industrial„¢ Wing Air Curtain 100, White, 2/Pack (1-4-2801-0191)
- Berner Air Curtains and Accessories