Shop All Air Curtains and Accessories
Berner
Air Curtain, 13 ft., 9764 cfm
Mfr # IDC14-4156AZ-G
Zoro # G2220535
product price: $6,314.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$6,314.99
Free 30-Day Returns
Key Features
- Width 157 in
- Phase 3
- Max. Mounting Height 14 ft
- Air Curtain Finish Aluminized
- Number of Motors 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berner
- MFR # IDC14-4156AZ-G
- Zoro # G2220535
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 157 in |
Max. Mounting Height | 14 ft |
Height | 15 in |
Air Curtain Max. Door Width | 13 ft |
Depth | 18 in |
Overall Height | 15 in |
Overall Width | 159 in |
Overall Depth | 18 in |
Mounting Height for Temperature Control | 14 ft |
Mounting Hole Diameter | 1/2 in |
Max. Mounting Height Environment/Insect | 14 ft / 12 ft |
Power Cord Length | Not Available |
Nozzle Width | 156 in |
For Frame Opening Width | 13 ft |
Overall Dimensions | 15 in H x 159 in W x 18 in D |
Mounting Height for Insect Control | 12 ft |
Description
Unhtd 15 In.H 159 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 13 ft, Mounting Height for Temperature Control 14 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 159 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 7,040 fpm, Mounting Height for Insect Control 12 ft, Maximum Air Volume 9,764 cfm, Nameplate Voltage 480V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 72 dBA, Housing Color Gray, Phase 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rectangular OEM Blower, 3388 RPM, 1 Phase, Direct, Rolled Steel (1TDN5)
- DAYTON Rectangular OEM Blower, 3034 RPM, 1 Phase, Direct, Rolled Steel (1TDN4)
- SUNSTAR HEATING PRODUCTS SunStar Parabolic Reflector Extension For 65,000 To 80,000 BTU Ceramic Heaters (43822020)
- AIR HANDLER 28x30x4 Synthetic Pleated Air Filter, MERV 7 (5C435)
- BERNER High Velocity Air Curtain, 15 In. H (IDC12-3144AA-G)
- BERNER Low Profile Air Curtain, 8-1/4 In. H (SLC07-1072AC-G)
- BERNER Air Curtain, 14 In. H, 45 In. W, 13 In. D (SHD07-1042AC-P-G)
- BERNER Drive Through Window Air Curtain, 135 cfm (DTU03-1018EA)
- BERNER Air Curtain, 14 In. H, 75 In. W, 13 In. D (SHD07-2072AC-P-G)
- BERNER Low Profile Air Curtain, 8 In. D (SLC07-1036AC-G)
- MARS Air Curtain, Multipurpose, 144 In (EP2144-3UH-TS)
- Berner Air Curtains and Accessories