Shop All Air Curtains and Accessories
Berner
Air Curtain, 13 ft., 6190 cfm
Mfr # IDC12-4156AZ-G
Zoro # G2220657
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$4,951.99
Free 30-Day Returns
Key Features
- Width 157 in
- Phase 3
- Max. Mounting Height 12 ft
- Air Curtain Finish Aluminized
- Number of Motors 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berner
- MFR # IDC12-4156AZ-G
- Zoro # G2220657
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 157 in |
Max. Mounting Height | 12 ft |
Height | 15 in |
Air Curtain Max. Door Width | 13 ft |
Depth | 18 in |
Overall Depth | 18 in |
Overall Height | 15 in |
Overall Width | 159 in |
Nozzle Width | 156 in |
Power Cord Length | Not Available |
Mounting Height for Temperature Control | 12 ft |
Mounting Hole Diameter | 1/2 in |
Max. Mounting Height Environment/Insect | 12 ft / 10 ft |
Mounting Height for Insect Control | 10 ft |
Overall Dimensions | 15 in H x 159 in W x 18 in D |
For Frame Opening Width | 13 ft |
Description
Unhtd 15 In.H 159 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 13 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 159 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 5,166 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 6,190 cfm, Nameplate Voltage 480V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 69 dBA, Housing Color Gray, Phase 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR KING 24" Wall Mount Fan (9024)
- JB INDUSTRIES Cap Tube, .044 I.D. X .109 O.D. X 12 Ft (TC-44-12)
- HONEYWELL Fv147 1/8" Automatic Air Vent (FV147)
- AIR HANDLER 20" x 20" x 2" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U613)
- BERNER Low Profile Air Curtain, 8 In. D, 1360 cfm (SLC07-1048AC-G)
- BERNER Heated Air Curtain, 8kW, 208V, 2010 cfm (CLC08-1072EB-080-G)
- BERNER Air Curtain, 14 In. H, 75 In. W, 13 In. D (SHD07-2072AC-P-G)
- BERNER Heated Air Curtain, 14 In. H, 75 In. W (CHD10-2072EX-160-3X-G)
- BERNER High Velocity Air Curtain, 4782 cfm (IDC12-3144AZ-G)
- BERNER Drive Through Window Air Curtain, 200 cfm (DTU03-2026EA)
- MARS Air Curtain, NSF 37, 48 In (N248-1UA-OB)
- Berner Air Curtains and Accessories