Shop All Work Pants and Shorts
Berne
Pocket Jean, FR 5, 40x30, Stone Wash, Dark
Mfr # FRP07
Zoro # G9703861
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stone Wash Dark
- Fits Waist Size 40 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # FRP07
- Zoro # G9703861
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 40 in. |
Fits Waist Size | 40 in. |
Details
Item | Pants |
Color | Stone Wash Dark |
Inseam | 30 in. |
Description
Pocket Jean,FR 5,40x30,Stone Wash,Dark
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 3 ft. L x PVC Sponge, 3/8" Thick (451.38X2X3BK)
- AIR SYSTEMS INTL Air Systems International Floor Mount Single Cylinder Fragmentation Fill Station, FRAG-1 (FRAG-1)
- NMC Caution Out Of Order Tag, Pk25 (RPT145G)
- PIP Eyewear, Type: Flex Side Shields, Material: 100% Vinyl, 120PK (252-FX-0001)
- BERNE Pocket Jean, FR 5, 48x30, Stone Wash, Dark (FRP07)
- BERNE Pocket Jean, FR 5, 46x30, Stone Wash, Dark (FRP07)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- 5.11 Womens Stryke Pants, Size 2, Dark Navy (64418)
- Berne Workwear and Protective Clothing