Shop All Work Shirts
Berne
Performance Short Sleeve Pocket Tee, XL
Mfr # BSM38
Zoro # G608564635
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XLT
- Material 60% cotton 40% polyester jersey Fabric (BSM76GY): 88% cotton 12% polyester jersey
- Fabric Weight 4.2 oz
- Length Tall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # BSM38
- Zoro # G608564635
- UPC # 092021375830
- Country of Origin Pakistan
- Category Work Shirts
Dimensions
Size | XLT |
Length | Tall |
Details
Item | T Shirt |
Color | Black |
Material | 60% cotton 40% polyester jersey Fabric (BSM76GY): 88% cotton 12% polyester jersey |
Fabric Weight | 4.2 oz |
Description
Performance Short Sleeve Pocket Tee, XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Short Sleeve Polo, L, White, 5 oz.Polyester (SK92WH SS L)
- KGS BOOT GUARD Heavy Duty Nylon Brown Lace, 63" (163BR)
- IRONWEAR Standard Polyester Safety Vest w/ 1/2" Reflective Tape (1265)
- 3M Fire Barrier Plug, 4" W, Burgundy, PK4 (PLG4)
- BERNE Performance Long Sleeve Pocket Tee, XL (BSM39)
- BERNE Performance Short Sleeve Pocket Tee, 3XL (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- BERNE Performance Long Sleeve Pocket Tee, 5XL (BSM39)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- BERNE Pocket Tee, HW, XL, Tall (BSM16)
- DICKIES Short Sleeve Polo, Black English Red, 3XL (LS66ER RG 3XL)
- Berne Workwear