Shop All Work Shirts
Berne
Performance Short Sleeve Pocket Tee, XL
Mfr # BSM38
Zoro # G608564352
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XLT
- Material 60% cotton 40% polyester jersey Fabric (BSM76GY): 88% cotton 12% polyester jersey
- Fabric Weight 4.2 oz
- Length Tall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # BSM38
- Zoro # G608564352
- UPC # 092021376479
- Country of Origin Pakistan
- Category Work Shirts
Dimensions
Size | XLT |
Length | Tall |
Details
Item | T Shirt |
Color | Pine |
Material | 60% cotton 40% polyester jersey Fabric (BSM76GY): 88% cotton 12% polyester jersey |
Fabric Weight | 4.2 oz |
Description
Performance Short Sleeve Pocket Tee, XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Lab Coat, Polypropylene, White, 5XL, PK25 (2KTT7)
- FIRST ALERT Fire Ext Bracket 5 Lb (BRACKET5)
- ERGODYNE Orange Type R Class 2 Economy Two-Tone V (8229Z)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Ylw, Gr (26ZT42)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, M (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- RED KAP 5M56Snv Mns Navy Twill Wkshirt, L (ST52NV LN L)
- Berne Work Shirts