Shop All Work Shirts
Berne
Performance Short Sleeve Pocket Tee, L
Mfr # BSM38
Zoro # G608564734
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material 60% cotton 40% polyester jersey Fabric (BSM76GY): 88% cotton 12% polyester jersey
- Fabric Weight 4.2 oz
- Length Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # BSM38
- Zoro # G608564734
- UPC # 092021376295
- Country of Origin Pakistan
- Category Work Shirts
Dimensions
Size | L |
Length | Regular |
Details
Item | T Shirt |
Color | NAVY |
Material | 60% cotton 40% polyester jersey Fabric (BSM76GY): 88% cotton 12% polyester jersey |
Fabric Weight | 4.2 oz |
Description
Performance Short Sleeve Pocket Tee, L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Emergency Eyewash Preservative, 8 Oz., 1 Bottle (708563)
- LYLE Admittance Sign, Restricted Area, 14 in. W (U6-1215-RD_14X10)
- HONEYWELL NORTH Bib Apron, Silver, 45 In. L (SSA)
- DUPONT Hooded Disposable Coveralls, XL, 25 PK, White, Microporous Film Laminate, Zipper (NB122SWHXL002500)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- BERNE Performance Short Sleeve Pocket T-Shirt (BSM76)
- BERNE Performance Long Sleeve Pocket Tee, XL (BSM39)
- BERNE Performance Short Sleeve Pocket Tee, M (BSM38)
- Berne Workwear