Shop All Work Shirts
Berne
Performance Short Sleeve Pocket Tee, L
Mfr # BSM38
Zoro # G608564536
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material 60% cotton 40% polyester jersey Fabric (BSM76GY): 88% cotton 12% polyester jersey
- Fabric Weight 4.2 oz
- Length Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # BSM38
- Zoro # G608564536
- UPC # 092021548487
- Country of Origin Pakistan
- Category Work Shirts
Dimensions
Size | L |
Length | Regular |
Details
Item | T Shirt |
Color | Yellow |
Material | 60% cotton 40% polyester jersey Fabric (BSM76GY): 88% cotton 12% polyester jersey |
Fabric Weight | 4.2 oz |
Description
Performance Short Sleeve Pocket Tee, L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Air, Methane, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-135A-2.5)
- BANNER STAKES Sign Bracket, Black, 6" H (PL4130)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: W-1 (TDF901VPE)
- ZORO SELECT Lockout Padlock, KD, Red, 1-7/16"H (48JR17)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- Berne Workwear and Protective Clothing